Apply to be a TradeMaster!
Main product image of 3/4" Standard Port Threaded Ball Valve (30 Cv)
Magnifying glass
Hover image to zoom

3/4" Standard Port Threaded Ball Valve (30 Cv)

Brand:
Apollo Valves
SKU:
7010401
Rating:
(5)
Q&A:
(0)
3/4" Standard Port Threaded Ball Valve (30 Cv)
Magnifying glass
Hover image to zoom
$44.42 each
In Stock
In Stock
Get 59 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
FNPT x FNPT

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 70 Series is the most widely used general purpose bronze ball valve on the market today. The 70-100 model is a 2-piece standard port* ball valve featuring female NPT connections. Cast and machined in Apollo?s South Carolina manufacturing plants, these valves provide trusted performance and a wide range of options.

Features:
  • Premium Materials and Heavy Duty Construction
  • Adjustable Stem Packing Gland
  • Blow-Out Proof Stem Design
  • RPTFE Seats and MPTFE Stem Packing Rings
  • Chromium Plated Ball
  • 100% Factory Tested

Performance Rating:
  • Maximum Pressure: 600 psi CWP, 150 psi SWP
  • Maximum Temperature: 500°F
  • Vacuum Service to 29 in. Hg

Approvals:
  • MSS SP-110; Ball Valves Threaded, Socket-Welding, Solder Joint, Grooved and Flared Ends
  • CSA B51 CRN: OC10908.5C

Specs

–
Size:

3/4"

Max Pressure (PSI):

600

Material:

Bronze

Handle Style:

Lever

Application:

Plumbing

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 4" Brass Nipple (Lead Free)
SKU: BRN075-400
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Apollo Ball Valves

I have been using Apollo ball valves in various types and sizes for more than 40 years, and for good reason. Among their many attributes are their superior castings and forgings, precision machining, wide selection, multiple options, consistently high quality, and made in the USA, which I particularly look for. In all that time, I have NEVER had a single problem with any of the Apollo ball valves that I purchased and installed. Years ago, I tried a few of the lower priced imports, which gave nothing but trouble...everything from flimsy handles that bent or broke, porous castings that wouldn't hold pressure, defective pipe threads and stems that leaked, solder ends too small to accept the intended copper pipe size, and corrosion issues. Apollo ball valves have none of these issues and are by far the best. They cost a little more but don't disappoint as the imports often do. Besides, I support American businesses every chance I get. I'm very pleased that SupplyHouse carries them.
Jed
Lake Wylie, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these parts again

We use these for our water risers. Always a GREATE company to work with
TJ
South Bloomfield, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT COMPANY

So glad I found this company!!!
Terri
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always turn to this company for supplies

So very quick on shipping, always have what is needed to complete the job. GREAT company and products
Scioto Estates MHC LLC
South Bloomfield, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend this company

This Company has been a lifesaver for my business I would definitely recommend them to everyone
TJ
South Bloomfield Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy