Apply to be a TradeMaster!
Main product image of 1/4" Standard Port Threaded Ball Valve (8.4 Cv)
Magnifying glass
Hover image to zoom

1/4" Standard Port Threaded Ball Valve (8.4 Cv)

SKU:
7010101
Rating:
(1)
Q&A:
(0)
1/4" Standard Port Threaded Ball Valve (8.4 Cv)
Magnifying glass
Hover image to zoom
$26.92 each
BOX UP & SAVE 3%
$261.10 box of 10
$26.11 each
In Stock
In Stock
Get 41 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1/4"
Connection Type: 
FNPT x FNPT

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 70 Series is the most widely used general purpose bronze ball valve on the market today. The 70-100 model is a 2-piece standard port* ball valve featuring female NPT connections. Cast and machined in Apollo'?s South Carolina manufacturing plants, these valves provide trusted performance and a wide range of options.

Features:
  • Premium Materials and Heavy Duty Construction
  • Adjustable Stem Packing Gland
  • Blow-Out Proof Stem Design
  • RPTFE Seats and MPTFE Stem Packing Rings
  • Chromium Plated Ball
  • 100% Factory Tested

Performance Rating:
  • Maximum Pressure: 600 psi CWP, 150 psi SWP
  • Maximum Temperature: 500°F
  • Vacuum Service to 29 in. Hg

Approvals:
  • MSS SP-110; Ball Valves Threaded, Socket-Welding, Solder Joint, Grooved and Flared Ends
  • CSA B51 CRN: OC10908.5C

Specs

–
Size:

1/4"

Max Pressure (PSI):

600

Material:

Bronze

Handle Style:

Lever

Application:

Plumbing

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Bronze Threaded Shut Off Ball Valve (15 Cv)
SKU: 8010301
Apollo Valves

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid and reliable

I use this for my custome gas test rig. Love the durability of it.
Alexander the Great
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy