Apply to be a TradeMaster!
Main product image of 1" Threaded Stainless Steel Full-Port Ball Valve, 76F10527A
Magnifying glass
Hover image to zoom

1" Threaded Stainless Steel Full-Port Ball Valve, 76F10527A

SKU:
76F10527A
Rating:
(0)
Q&A:
(0)
1" Threaded Stainless Steel Full-Port Ball Valve, 76F10527A
Magnifying glass
Hover image to zoom
$130.72 each
In Stock
In Stock
Get 8 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: 76F10501A

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

76F10527A is a 1" Threaded Stainless Steel Full-Port Ball Valve, manufactured by Apollo.


Specifications:

  • 316 SS Investment Cast Components
  • RPTFE Seats
  • Two-Piece Body
  • Blowout-Proof Stem Design
  • Adjustable Packing Gland
  • Meets NACE MR-01-75-2000
  • SS Lever & Nut
  • Proudly Made in USA

Specs

–
Size:

1"

Port Type:

Full Port

Handle Style:

Lever

Lead Free:

Yes

Material:

Stainless Steel

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy