76F10727A is a 1-1/2" Threaded Stainless Steel Full-Port Ball Valve, 76F10701A manufactured by Apollo.
| Connection Type: | FNPT x FNPT |
|---|---|
| Port Type: | Full Port |
| Lead Free: | Yes |
| Material: | Stainless Steel |
| Connection Method: | Threaded |
| Size: | 1-1/2" |
| Handle Style: | Lever |