76F10627A is a 1-1/4" Threaded Stainless Steel Full-Port Ball Valve, 76F10601A manufactured by Apollo Valves.
| Connection Type: | FNPT x FNPT |
|---|---|
| Size: | 1-1/4" |
| Handle Style: | Lever |
| Lead Free: | Yes |
| Port Type: | Full Port |
| Material: | Stainless Steel |
| Connection Method: | Threaded |