Apply to be a TradeMaster!
Main product image of 3/4" Full Port Economy Threaded Ball Valve
Magnifying glass
Hover image to zoom

3/4" Full Port Economy Threaded Ball Valve

SKU:
94A10401
Rating:
(1)
Q&A:
(0)
3/4" Full Port Economy Threaded Ball Valve
Magnifying glass
Hover image to zoom
$11.59 each
In Stock
In Stock
Get 45 Wed, Nov 25
Size: 
3/4"
3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"
Connection Method: 
Threaded

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo InternationalTM 94A forged brass ball valves combine reliable operation with maximum economy. Ideal for general flow control applications including HVAC, fuelgases, and fire protection trim and drain etc. Valves include most pertinent agency approvals.

Features:
  • Two Piece Ball Valve
  • FNPT Connection
  • Full Port
  • Material of Construction Brass
  • Seats PTFE
  • Stem Material Brass
  • Handle Lever
  • Temp. Range 0 To 400 F
  • Overall Length 4.566"
  • Standards UL CSA

Performance Rating:
  • Valve Design Rating: 600 CWP (400 CWP 2-1/2" to 4")
  • Temperature Range 0°F - 400°F

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Our Preferred American Non-Potable Valve

We are "Made In USA" Manufacturers of a Patented Hydronic Heating Appliance. As such we use utility grade non-potable valves. Currently we have three domestic suppliers and the Apollo Economy Ball Valve has performed flawlessly vs. others..
Abenaqui
Antrim, New Hampshire
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy