Apply to be a TradeMaster!
Main product image of 1-1/4" Full Port Economy Threaded Ball Valve
Magnifying glass
Hover image to zoom

1-1/4" Full Port Economy Threaded Ball Valve

Brand:
Apollo Valves
SKU:
94A10601
Rating:
(2)
Q&A:
(0)
1-1/4" Full Port Economy Threaded Ball Valve
Magnifying glass
Hover image to zoom
$30.00 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo InternationalTM 94A forged brass ball valves combine reliable operation with maximum economy. Ideal for general flow control applications including HVAC, fuelgases, and fire protection trim and drain etc. Valves include most pertinent agency approvals.

Features:
  • Two Piece Ball Valve
  • Size 1-1/4"
  • FNPT Connection
  • Max Pressure 600 PSI WOG
  • 150 PSI WSP
  • Full Port
  • Material of Construction Brass
  • Seats PTFE
  • Stem Material Brass
  • Handle Lever
  • Temp. Range 0 To 400 F
  • Overall Length 4.566"
  • Standards UL CSA

Performance Rating:
  • Valve Design Rating: 600 CWP (400 CWP 2-1/2" to 4")
  • Temperature Range 0°F - 400°F

    Specs

    –
    Size:

    1-1/4"

    Max Pressure (PSI):

    600

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Features:

    Standard

    Valve Construction:

    2 piece

    Lead Free:

    No

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1-1/2" Full Port Economy Threaded Ball Valve
    SKU: 94A10701
    Apollo Valves

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I would buy this product again!

    We needed this product for one of our units and it worked perfectly! Good quality and good price!
    JBM
    Lake City, PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy these valves again

    I used on a hot water boiler. If using for drinking water make sure u order the lead free ones. Not a top of the line valve but still a good performer.
    Wild bill
    Pottsville,Pa
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy