Apply to be a TradeMaster!
Main product image of 3/8" Full Port Economy Threaded Ball Valve
Magnifying glass
Hover image to zoom

3/8" Full Port Economy Threaded Ball Valve

Brand:
Apollo Valves
SKU:
94A10201
Rating:
(1)
Q&A:
(0)
3/8" Full Port Economy Threaded Ball Valve
Magnifying glass
Hover image to zoom
$6.69 each
BOX UP & SAVE 3%
$129.80 box of 20
$6.49 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (3)

User Guide

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The Apollo InternationalTM 94A forged brass ball valves combine reliable operation with maximum economy. Ideal for general flow control applications including HVAC, fuelgases, and fire protection trim and drain etc. Valves include most pertinent agency approvals.

Features:
  • Two Piece Ball Valve
  • Size 3/8"
  • FNPT Connection
  • Max Pressure 600 PSI WOG
  • 150 PSI WSP
  • Full Port
  • Material of Construction Brass
  • Seats PTFE
  • Stem Material Brass
  • Handle Lever
  • Temp. Range 0 To 400 F
  • Overall Length 4.566"
  • Standards UL CSA

Performance Rating:
  • Valve Design Rating: 600 CWP (400 CWP 2-1/2" to 4")
  • Temperature Range 0°F - 400°F

Specs

–
Size:

3/8"

Max Pressure (PSI):

600

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT025
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good

Changed my air compressor valve. This works great, holds at 150 psi. Nicer than the screw valve it had.
Mark
MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy