Apply to be a TradeMaster!
Main product image of 3" Sweat Full Port Brass Ball Valve, Imported (Lead Free) 94ALF20001A
Magnifying glass
Hover image to zoom

3" Sweat Full Port Brass Ball Valve, Imported (Lead Free) 94ALF20001A

SKU:
94ALF20001A
Rating:
(0)
Q&A:
(0)
3" Sweat Full Port Brass Ball Valve, Imported (Lead Free) 94ALF20001A
Magnifying glass
Hover image to zoom
$441.13 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3"
Connection Method: 
Sweat
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo International 94ALF-A Lead Free* Forged Brass Ball Valve combines reliable operation with maximum economy. Featuring multi-agency approvals, the 94ALF-A is ideal for gas, fuels, fire protection and general plumbing and HVAC applications including potable water. Valves are ANSI 3rd party lead free* certified. EZ SolderTM Lead Free Materials2-Piece, Full Port DesignDistinctive White "Lead Free" Handle GripBlowout-Proof StemAdjustable Stem Packing NutMultiple Agency Approvals100% Factory TestedStem Seal O-Ring (Solder Version 1/2" - 2")

Specs

–
Lead Free:

Yes

Material:

Brass

Handle Style:

Lever

Connection Method:

Sweat

Connection Type:

C x C

Port Type:

Full Port

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy