Apply to be a TradeMaster!
Main product image of 2-1/2" Sweat Full Port Brass Ball Valve, Imported (Lead Free) 94ALF20901A
Magnifying glass
Hover image to zoom

2-1/2" Sweat Full Port Brass Ball Valve, Imported (Lead Free) 94ALF20901A

SKU:
94ALF20901A
Rating:
(0)
Q&A:
(0)
2-1/2" Sweat Full Port Brass Ball Valve, Imported (Lead Free) 94ALF20901A
Magnifying glass
Hover image to zoom
$329.43 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Size: 
2-1/2"
Connection Method: 
Sweat
SweatThreaded
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo International 94ALF-A Lead Free* Forged Brass Ball Valve combines reliable operation with maximum economy. Featuring multi-agency approvals, the 94ALF-A is ideal for gas, fuels, fire protection and general plumbing and HVAC applications including potable water. Valves are ANSI 3rd party lead free* certified. EZ SolderTM Lead Free Materials2-Piece, Full Port DesignDistinctive White "Lead Free" Handle GripBlowout-Proof StemAdjustable Stem Packing NutMultiple Agency Approvals100% Factory TestedStem Seal O-Ring (Solder Version 1/2" - 2")

Specs

–
Material:

Brass

Handle Style:

Lever

Port Type:

Full Port

Connection Type:

C x C

Lead Free:

Yes

Size:

2-1/2"

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy