Apply to be a TradeMaster!
Main product image of 1" Sweat Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat Full Port Ball Valve (Lead Free)

SKU:
94ALF20501A
Rating:
(1)
Q&A:
(0)
1" Sweat Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$19.80 each
BOX UP & SAVE 3%
$384.00 box of 20
$19.20 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Size: 
1"
4"
Connection Method: 
Sweat
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo InternationalTM 94ALF-A lead free forged brass ball valve combines reliable operation with maximum economy. Featuring multi-agency approvals, the 94ALF-A is ideal for gas, fuels, fire protection and general plumbing and HVAC applications including potable water. Valves are ANSI 3rd party lead free certified.

Features:
  • EZ Solder® Lead Free Materials
  • Distinctive White “Lead Free” Handle Grip
  • 2-Piece, Full Port Design
  • Blowout-Proof Stem
  • 100% Factory Testing
  • Adjustable Stem Packing Nut
  • Multiple Agency Approvals
  • Stem Seal O-Ring (Solder Version 1/2” - 2”

Performance Rating:
  • V600 CWP – 1/4” to 2”
  • 400 CWP – 2-1/2” to 4”
  • Temperature Range: -20°F to 300°F

    Specs

    –
    Size:

    1"

    Connection Type:

    C x C

    Connection Method:

    Sweat

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Lead Free:

    Yes

    Features:

    Standard

    Valve Construction:

    2 piece

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" CxCxC Tee
    SKU: 32818
    Elkhart

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product again

    Things are great after using this valve
    Jay
    NY, NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy