Apply to be a TradeMaster!
Main product image of MegaFlow Hose Hanger, 3/8" Flare x 1/4" Flare (Pack of 5)
Magnifying glass
Hover image to zoom

MegaFlow Hose Hanger, 3/8" Flare x 1/4" Flare (Pack of 5)

Brand:
Appion
SKU:
HH1438
Rating:
(4)
Q&A:
(0)
MegaFlow Hose Hanger, 3/8" Flare x 1/4" Flare (Pack of 5)
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 29 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" x 1/4" Connection
Product Highlight: Connection Type
Flare Connection

Description

–
Metal Hose Hangers will protect your hose fittings from contamination and debris while also keeping your hoses organized. Now, Appion hose hangers are made from a strong aluminum alloy, which means no more stripping and no more breaking!

Features
  • 1/4" to 3/8" Male Flare Fittings
  • Strong aluminum alloy with a protective coating
  • Easily hang and organize recovery & evacuation hoses.
  • Keep hoses clean, dry, and free of contaminants. Protect hose fittings & gaskets from damage.

Specs

–
Product Type:

Hanger

Connection Size:

3/8" x 1/4"

Connection Type:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" MegaFlow High-Speed Filter Dryer Hose, 1', 1/4" x 1/4" 45-Degree Flare (Blue)
SKU: MH380001BAB
Appion

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice

Nice way to store hoses and keep debris out
Mark
Eagle Grove, IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Servers it's purpose

Just concerned it's going to strip out being plastic would love to see in brass
Buddytheplumber
Boston ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Choose a stronger material

Yes I have gone through many of these since the connection on the 1/4 side breaks off even just left alone on a rack.
MechM
Wallkill
5 years ago
Was this review helpful to you?

They Break!

Not worth the money; made of cheap plastic that easily breaks. Get a brass reducing tee or elbow instead.
westshore
Charlotte NC
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy