Shop Resideo Sale
Main product image of 3/8" MegaFlow High-Speed Recovery Hose, 4', 1/4" x 1/4" Flare (Yellow)
Magnifying glass
Hover image to zoom

3/8" MegaFlow High-Speed Recovery Hose, 4', 1/4" x 1/4" Flare (Yellow)

Brand:
Appion
SKU:
MH380004AAY
Rating:
(16)
Q&A:
(0)
3/8" MegaFlow High-Speed Recovery Hose, 4', 1/4" x 1/4" Flare (Yellow)
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Connection Size
1/4" x 1/4" Connection
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Color
Yellow

Description

–
Increase the speed of your refrigerant recovery process by using the MegaFlow 3/8in High-Speed Recovery Hose.

Product Features
  • Large 3/8in Internal Diameter for superior performance
  • Short 4ft length
  • Ultra-flexible for easy connections in tight spaces (small Ductless systems)
  • Full Flow - more flow than a restrictive 1/4in charging hose
  • Rated for use with R410A and all common refrigerants
  • 4000 psi burst and 800 psi working pressure
  • Vacuum-Rated to 20 microns
  • Won't permeate or collapse in a vacuum
  • 1/4in FL fittings make it easy to connect to the Appion Refrigerant Recovery Pumps, Appion Valve Core Removal Tools and recovery tanks

Specs

–
Length (Feet):

4'

Product Type:

Hose

Connection Size:

1/4" x 1/4"

Connection Type:

Flare x Flare

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Valve Core Removal Tool
SKU: MGAVCT
Appion

Product Reviews

4.75 out of 16 reviews
94% would recommend this product
4.75
out of 16 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

3/8" Vacuum Rated Hose

This is a very good product that was shipped quickly and arrived in perfect condition. This hose aids with getting systems vacuumed faster. The fact that it had 1/4" SAE Flare on both ends is a plus because it eliminates the need for adapter fittings. This hose is heavily constructed and looks to be of the best quality.
VS

Most Liked Negative Review

2 Failed Under A Year

I Purchased 4 Of These Hoses For Recovering Refrigerant. In Less Than A Year Of Use 2 Hoses Failed And Developed Leaks. 2 Are Still Working, However Both Of Those Crack When Bent So I'm Guessing They Will Fail In The Very Near Future. I Had High Hopes For These Hoses. They Were Kept On A Conditioned Shop, No High Or Low Temperatures. Disappointed...
Showing 1-10 of 16 reviews

Nice Hose

Good quality hose that has worked well.
M Owens
KC, MO
19 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/8" Vacuum Rated Hose

This is a very good product that was shipped quickly and arrived in perfect condition. This hose aids with getting systems vacuumed faster. The fact that it had 1/4" SAE Flare on both ends is a plus because it eliminates the need for adapter fittings. This hose is heavily constructed and looks to be of the best quality.
Mikey
Southeast MS
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 Failed Under A Year

I Purchased 4 Of These Hoses For Recovering Refrigerant. In Less Than A Year Of Use 2 Hoses Failed And Developed Leaks. 2 Are Still Working, However Both Of Those Crack When Bent So I'm Guessing They Will Fail In The Very Near Future. I Had High Hopes For These Hoses. They Were Kept On A Conditioned Shop, No High Or Low Temperatures. Disappointed...
Hvac
NM
12 months ago
Was this review helpful to you?

Would buy agian

Great hose made pulling vaccum so much quicker
D
wv
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works as it should, wish I got a 6ft hose though, 4 ft. is kinda short
Jeff
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

I upgraded my hose with this and was able to pull 70 microns in 30 minutes on a 9k split .
Teddy
Hartford CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceeded My Expectations

I used the higher capacity hose to pull a vacuum to 250microns and it was 3x faster than my regular 1/4" hoses.
Scott
Tarboro, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do it

Used with Appion valve core tool, deep vacuum pulled at opposite service valve in just a couple of minutes. Plenty large for residential work.
Rob B
Indianapolis, IN
3 years ago
Was this review helpful to you?

3/8 hose with 1/4 ends....

Vital that it has 1/4 connections for HVAC work....the 3/8 hose makes recovery recharge go much faster....but you need to know it has 1/4" ends
skip
Rockwood, TN 37854
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value, good price

Best hoses for recovery
Steve
Broomall, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy