Shop Resideo Sale
Main product image of 3/8" MegaFlow High-Speed Filter Dryer Hose, 1', 1/4" x 1/4" 45-Degree Flare (Blue)
Magnifying glass
Hover image to zoom

3/8" MegaFlow High-Speed Filter Dryer Hose, 1', 1/4" x 1/4" 45-Degree Flare (Blue)

Brand:
Appion
SKU:
MH380001BAB
Rating:
(3)
Q&A:
(0)
3/8" MegaFlow High-Speed Filter Dryer Hose, 1', 1/4" x 1/4" 45-Degree Flare (Blue)
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1' Length
Product Highlight: Connection Size
1/4" x 1/4" Connection
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Color
Blue

Description

–
Increase the speed of your refrigerant recovery process by using the MegaFlow 3/8in High-Speed Filter Dryer Hose.

Product Features
  • Large 3/8in Internal Diameter for superior performance
  • Short 1ft length
  • Full Flow - more flow than a restrictive 1/4in charging hose
  • Rated for use with R410A and all common refrigerants
  • 4000 psi burst and 800 psi working pressure
  • Vacuum-Rated to 20 microns
  • Won't permeate or collapse in a vacuum
  • 1/4in FL fittings make it easy to connect to the Appion Refrigerant Recovery Pumps and filter dryers with 1/4in MFL connections

Specs

–
Length (Feet):

1'

Product Type:

Hose

Connection Size:

1/4" x 1/4"

Connection Type:

Flare x Flare

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" MegaFlow High-Speed Recovery Hose, 4', 1/4" x 1/4" Flare (Yellow)
SKU: MH380004AAY
Appion

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked as required

Used this last week worked great with dryer
Rob
Long Island
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Heavy duty HVAC hose
JD
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like it!

Works advertized
Steve
Broomall, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy