Shop Resideo Sale
Main product image of 3/8" MegaFlow High-Speed Dual-Purpose Hose, 6', 3/8" x 1/4" Flare (Blue)
Magnifying glass
Hover image to zoom

3/8" MegaFlow High-Speed Dual-Purpose Hose, 6', 3/8" x 1/4" Flare (Blue)

Brand:
Appion
SKU:
MH380006EAB
Rating:
(6)
Q&A:
(0)
3/8" MegaFlow High-Speed Dual-Purpose Hose, 6', 3/8" x 1/4" Flare (Blue)
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 27 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Connection Size
3/8" x 1/4" Connection
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Color
Blue

Description

–
Increase the speed of your refrigerant recovery machine or evacuate small Ductless systems with ease using the MegaFlow 3/8in High-Speed Dual-Purpose Hose.

Product Features
  • Large 3/8in Internal Diameter for superior performance
  • Ultra-flexible for easy connections in tight spaces (small Ductless systems)
  • Full Flow - more flow than a restrictive 1/4in charging hose
  • Rated for use with R410A and all common refrigerants
  • 4000 psi burst and 800 psi working pressure
  • Dual-purpose - Dedicate a set for recovery or evacuating sytems with hard to reach fittings
  • Vacuum-Rated to 20 microns
  • Won't permeate or collapse in a vacuum
  • 1/4in FL and 3/8in FL fittings make it easy to connect to the Appion Speed-Y, Appion Valve Core Removal Tools and most vacuum pumps

Specs

–
Length (Feet):

6'

Product Type:

Hose

Connection Size:

3/8" x 1/4"

Connection Type:

Flare x Flare

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

It works well.

Good price compared to other brands and sites
A/C man
Dearing, Ga
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Increased ID speeds things up.

Works well with 2-hose evacuation process, the increased id. speeds up the operation and holds during a standing vacuum test. I am a hose snob and keep my evac hoses separate from charging/test hoses. I highly recommend anything Appion makes.
Eng-Trk-21
Richmond, Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worth every red cent great product

works as described make things so much faster
wildman914
new york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great Job thanks!
Preacher man
Florence sc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will buy this product again

We were looking for a shorter length hose but as it turns out; this was just right to get around all the tools we had set up on the job.. made pulling a vacuum so much quicker coupled with core remover tool. The included molded plastic 1/4" x 3/8" 90 degree hose coupler makes for easier handling as well
Alpha Echo Sierra
Hampton, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product!

Makes getting the job done fast and easy.
JJ
Mira Loma, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy