Apply to be a TradeMaster!
Main product image of 3/8" MegaFlow High-Speed Recovery Hose, 6', 1/4" x 1/4" Flare (Yellow)
Magnifying glass
Hover image to zoom

3/8" MegaFlow High-Speed Recovery Hose, 6', 1/4" x 1/4" Flare (Yellow)

Brand:
Appion
SKU:
MH380006AAY
Rating:
(5)
Q&A:
(0)
3/8" MegaFlow High-Speed Recovery Hose, 6', 1/4" x 1/4" Flare (Yellow)
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Connection Size
1/4" x 1/4" Connection
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Color
Yellow

Description

–
Increase the speed of your refrigerant recovery process by using the MegaFlow 3/8in High-Speed Recovery Hose.

Product Features
  • Large 3/8in Internal Diameter for superior performance
  • Ultra-flexible for easy connections in tight spaces (small Ductless systems)
  • Full Flow - more flow than a restrictive 1/4in charging hose
  • Rated for use with R410A and all common refrigerants
  • 4000 psi burst and 800 psi working pressure
  • Vacuum-Rated to 20 microns
  • Won't permeate or collapse in a vacuum
  • 1/4in FL fittings make it easy to connect to the Appion Refrigerant Recovery Pumps, Appion Valve Core Removal Tools and recovery tanks

Specs

–
Length (Feet):

6'

Product Type:

Hose

Connection Size:

1/4" x 1/4"

Connection Type:

Flare x Flare

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" MegaFlow High-Speed Recovery Hose, 4', 1/4" x 1/4" Flare (Yellow)
SKU: MH380004AAY
Appion

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Appion HVAC good stuff

Have had no issues with these products. 6', 4' hoses and core tools still work great.
Spider
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Order was exactly as advertised

Excellent for pulling a vacuum on HVAC systems
Skvitor
Louisiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recovery made quick

Works as it should and high quality.
JV
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Speed up your recovery

Works great recovery time cut more than half
Miket
Rehoboth Beach DE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I love them. Great product for a great price from a great company. I will definitely buy from them again. Super fast and free shipping.
Zeke
Decatur Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy