Shop Resideo Sale
Main product image of MegaFlow Recovery Speed Kit
Magnifying glass
Hover image to zoom

MegaFlow Recovery Speed Kit

Brand:
Appion
SKU:
SPDKIT-R
Rating:
(2)
Q&A:
(0)
MegaFlow Recovery Speed Kit
Magnifying glass
Hover image to zoom
$559.99 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Speed up refrigerant recovery with the MegaFlow SpeedKit-R. This kit includes everything needed for a direct liquid and vapor refrigerant recovery without the use of a restrictive manifold. Speed up any refrigerant recovery machine with the Appion SpeedKit-R.

The MegaFlow Speed-Y is Vacuum-Rated to 20 microns and designed for high pressure refrigerants, such as R410a. The MegaFlow Valve Core Removal Tools work with both Standard 1/4in Systems and Ductless 5/16in Systems. Always remove valve cores from the system for Full Flow and Fast Recovery.



Product Features
  • Fast and Simple - Reduced connections, Simple setup, Fast recovery, Reduced job times
  • Works with ANY Recovery Machine - Make your exsisting recovery machine faster than ever
  • Designed for High Pressure - Designed for high pressure refrigerants, such as R410A
  • Vacuum-Rated Components - Tools that do not leak in a deep vacuum
  • Full Flow - No flow restrictions across the whole setup
  • Toolbag Included - Quickly organize and efficiently carry tools
Product Includes
  • 1 MegaFlow 3/8 in Hose - 6 ft [3/8FL to 1/4FL] Blue
  • 1 MegaFlow 3/8 in Hose - 6 ft [3/8FL to 1/4FL] Red
  • 1 MegaFlow 3/8 in Hose - 4 ft (1/4FL to 1/4FL) Yellow
  • 1 MegaFlow 3/8 in Hose - 1 ft (1/4FL to 1/4FL-45 degree) Blue
  • 2 MegaFlow Valve Core Removal Tool - 1/4in
  • 2 MegaFlow Valve Core Removal Tool - 5/16in
  • 1 45 1/4in MFL swivel fitting w/screen
  • 1 Speed-Y 1/4in
  • 1 MegaFlow SpeedKit Carry Bag
  • Specs

    –
    Product Type:

    Kit

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Wireless Vacuum Gauge
    SKU: MG44
    Fieldpiece

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I love this purchase.

    I got my kit in three days from ordering. I do residential HVAC as a side job. The kit does exactly what it is intended to do very well, recover fast. There are mixed reviews on the Appion CRT's that come with the kit. I have purchased a few in the past and have never had any problems out of them, nor have I yet had any trouble with those in the kit. I'm glad I made this purchase. Thank you SupplyHouse for offering such a quality product.
    BBurgess
    Kentucky
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    For faster recovery of refrigerant.
    REB
    North East Missouri
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy