Apply to be a TradeMaster!
Main product image of TEZ8 Vacuum Pump
Magnifying glass
Hover image to zoom

TEZ8 Vacuum Pump

Brand:
Appion
SKU:
TEZ8
Rating:
(4)
Q&A:
(0)
TEZ8 Vacuum Pump
Magnifying glass
Hover image to zoom
$1,059.99 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
8 CFM
Product Highlight: Horse Power
1/2 HP

Description

–

Product Features

  • Change the oil "on the fly" with TEZOM Cartridges without breaking the vacuum or interrupting the evacuation process
  • Clear debris catch tube is also a pressure relief valve, eliminating accidental oil showers
  • Two-stage exhaust system vents moisture without breaking the vacuum
  • Adjustable multi-port input for 1/4", 3/8" (x2) and 1/2" hoses without changing fittings
  • Remote oil mist exhaust through standard garden hose fitting
  • Custom turbine fan keeps pump cool for greater efficiency and reliability

Specs

–
Product Type:

Refrigerant Recovery

Type:

Vacuum Pump

Voltage:

115V

Hertz:

50

Air Flow Capacity (CFM):

8

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

No better no worse

Seems as though the prices were better here in the past, now they are for the most part the same as every where else.
Critter
Colo
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works Well And Pulls A Great Vacuum In A Timely Manner.
Al HVAC
SC
2 years ago
Was this review helpful to you?

Great pump - use with Appion quick recovery kit and SO FAST!

We use the TEZ8 in conjunction with the Appion quick recovery hose kit and have been able to reach deeper vacuum in less time that with our previous JB/YJ pumps. Huge time savings on walk in freezer and large A/C jobs. You truly do get what you pay for and here you are paying for time savings. (Always remove valve cores!!)
T2 - problem solving is my game
Northwestern Missouri
5 years ago
Was this review helpful to you?

Best pump IMO

very fast and reliable only knock is it is a bit on the bulky side
Dan service Technician
Cleveland OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy