Apply to be a TradeMaster!
Main product image of Replacement Media for Series 2250 & 2200 Air Cleaners
Magnifying glass
Hover image to zoom

Replacement Media for Series 2250 & 2200 Air Cleaners

Brand:
Aprilaire
SKU:
201-APR
Rating:
(54)
Q&A:
(1)
Replacement Media for Series 2250 & 2200 Air Cleaners
Magnifying glass
Hover image to zoom
$43.99 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25"
Product Highlight: MERV
10 MERV Rating
Product Highlight: Used With
Model 2250, Model 2200
Product Highlight: Material
Synthetic

Description

–
Aprilaire 201 Air Filters are designed for Aprilaire Air Purifiers to ensure peak efficiency. Aprilaire 201 Air Filters fit the Air Purifier Model 2250 and Model 2200.

Features:
  • Aprilaire 201 Air Filters have a high-efficiency MERV 10 rating
  • Lasts one to two years (Depending on the operation of your heating and/or air conditioning system)

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

10

Size:

20" x 25"

Used With:

Model 2250

Model 2200

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
CURRENT ITEM
Product Image of Replacement Media for Series 2250 & 2200 Air Cleaners
Replacement Media for Series 2250 & 2200 Air Cleaners
SKU: 201-APR
(54)
Synthetic
Replacement Filter
10
20" x 25"
Synthetic
Media Filter
11
20" x 25" x 4"

You May Also Need

Product Reviews

4.98 out of 54 reviews
100% would recommend this product
4.98
out of 54 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
2%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 54 reviews

I would buy this product again.

Easy to use. Instructions on package were perfect.
garracus
Neenah, WI
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fine Product

The product I purchased was a filter 2200 for an Aprilaire filtration unit. The filter arrived in perfect condition and in a timely manor. I have purchased this item a number of times from SupplyHouse and will continue to do so.
Ed
Indianapolis IN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An annual replacement

I've lived in my house for 20 plus years and always change the filter just before the start of the 'heat season'. These filters work well and SupplyHouse always has them in stock and gets them delivered quickly.
Hugh
Northern NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC Filter Replacements

These are high quality filters and they last 2 years for us.
Jimmy
Sylacauga, AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product for as long as my furnace holds out.

I figured that I saved about $120 by purchasing from Supply House and doing it myself. No OTR fee and no Labor cost.
Wren
Lake Andes, SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product from your company again

I was in need of a new filter for my air condition and heating unit.
Gloria Evans
Shreveport Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipmuent, super service

I like to replace this media for the HVAC systen yearly. Supply House has this in stock and shipped quickly and was well packaged too. Many thanks for the super service.
3tech
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would this product again.

Use with my A.C..
Ron
ALLENTOWN, PA. U.S.A.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding product, price and service!

Great quality product! Price is very competitive and service was outstanding. Delivery was also ahead of schedule.
Scott
Sudbury, Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Your the greatest
Joe
Andover mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How often does this filter need to e changed. I was told that it could go as long as two years before changing. The filter is model #201.

Asked by Rog 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

One to two years depending on the operation of your heating and/or air conditioning system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy