Shop Resideo Sale
Main product image of Replacement Media for Series 2400 Air Cleaners
Magnifying glass
Hover image to zoom

Replacement Media for Series 2400 Air Cleaners

Brand:
Aprilaire
SKU:
401-APR
Rating:
(33)
Q&A:
(0)
Replacement Media for Series 2400 Air Cleaners
Magnifying glass
Hover image to zoom
$43.99 each
In Stock
In Stock
Get 36 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25"
Product Highlight: MERV
10 MERV Rating
Product Highlight: Used With
Model 2400
Product Highlight: Material
Synthetic

Description

–
Aprilaire 401 Air Filters are designed for best efficiency and are the heart of your air purifier.

Features:
  • Aprilaire Filter for the Aprilaire Model 2400 Air Purifier
  • High-efficiency MERV 10 rating
  • Lasts one to two years (Depending on the operation of your heating and/or air conditioning system)

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

10

Size:

16" x 25"

Used With:

Model 2400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
Aprilaire
Synthetic
Replacement Filter
10
16" x 25"
Synthetic
Media Filter
11
16" x 28" x 4"

You May Also Need

Merv 13 Replacement Media for 1210/2210/3210/4200
SKU: 213-APR
Aprilaire

Product Reviews

5 out of 33 reviews
100% would recommend this product
5
out of 33 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 33 reviews

Perfect fit

For tis size media it works great price could be better but still it's understandable
RJ Services
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to order. Correct fit. Reasonably priced.

I always had trouble finding these filters at the box stores. They either didn't carry them, or were usually out of stock. I had to go to a local HVAC company and paid top price. Ordering from Supplyhouse.com was quick and easy. I found my new supplier for furnace filters.
Devo
Pittsburgh, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Received earlier than expected.
Oati
Newark, De
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this Air Filter again...

Great air filter and arrived very fast... Easy to install and only replace it once a year.
Endorphin
West Monroe, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement filter

Buy these regularly from SupplyHouse! Quick shipping, great prices!
cameragirl
Detroit
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The REAL DEAL, not an after market junk

Change my filters every 4 months
wee willy
Yardley, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Air Filter

Air Filter arrived in good condition on time and easy to install...
Sailor
West Monroe
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this filter yearly.

I install a new filter yearly to cut down on the dust in my home. Found out about SupplyHouse last year while searching for a replacement of another product recommended by my HVAC contractor/ owner. SupplyHouse is cheaper on the 3 products I purchase yearly, than my other suppliers.
Frank
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits my furnace

Been ordering with SupplyHouse several years. These are what the furnace requires. Keeps the air cleaner of dust, allergens, etc. No need to pay for a furnace service call in the dead of winter.
cameragirl
Detroit
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have not installed

Looks great, will make my life easy. Do not see any issues with the install
Bob
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy