Apply to be a TradeMaster!
Main product image of Merv 13 Replacement Media for 1410/2410/3410/4400
Magnifying glass
Hover image to zoom

Merv 13 Replacement Media for 1410/2410/3410/4400

Brand:
Aprilaire
SKU:
413-APR
Rating:
(181)
Q&A:
(0)
Merv 13 Replacement Media for 1410/2410/3410/4400
Magnifying glass
Hover image to zoom
$64.99 each
In Stock
In Stock
Get 172 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Used With
Model 1410, Model 3410, Model 2410, Model 4400
Product Highlight: Material
Synthetic

Description

–

Aprilaire 413 Air Filters are designed exclusively by Aprilaire to work with Aprilaire Model 4400, Model 3410, and Model 2410 Air Purifiers. If you added the Upgrade Kit 1413 to your Aprilaire Model 2400 or Model 2140 you can also use the Aprilaire 413 Air Filters


Features:

  • High-efficiency MERV 13 rating
  • Genuine Aprilaire Self-Seal #413 ensures the best performance
  • Change Aprilaire 413 Air Filters once a year


Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

13

Size:

16" x 25"

Used With:

Model 1410

Model 3410

Model 2410

Model 4400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
Synthetic
Replacement Filter
13
16" x 25"
Synthetic
Media Filter
11
16" x 28" x 4"

You May Also Need

Water Panel 35 Replacement Humidifier Pad
SKU: 35-APR
Aprilaire

Product Reviews

4.95 out of 181 reviews
99% would recommend this product
4.95
out of 181 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
3%
3 star
1%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

APRILAIRE Filters 413

A prefect fit in The HVAC System. I honestly, couldn't get a better price for the 4 APRILAIRE product. The most exciting thing is how quickly the product was delivered. Thanks a million👊🏽😎😎😎👊🏽
VS

Most Liked Negative Review

I might buy again

Walmart has the same filter for $30. No plastic on top or bottom but fits,does same purpose & change once a year. Next time if these people can't be Walmart I'll buy from Walmart
Showing 1-10 of 181 reviews

Great deal on furnace filtets

I used to order my furnace filters somewhere else. For many years. I didn't know they were available here. Until Edge told me. So cheapest price and fast delivery. I'll be ordering here from now on.
Allen
Apollo PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

We have been using these filters for our heating system since we moved in 6 months ago. Does the job ell!
gab
MA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire 413

The contractor that installed my heating/cooling system recommended that I use the Aprilaire 413 filter and that I change it once a year. Every year I check the internet to see who has the lowest price and every year I order from Supply House. I ordered the filter on Sunday and it arrived on Tuesday. Fast service and great prices is why I order from Supply House.
Rich
Pittsburgh, PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I HAVE BEEN BUYING THESE FILTER FOR SOME TIME

THESE FILTERS ARE VERY EASY TO TAKE OUT & INSTALL. THEY DO A VERY GOOD JOB OF TRAPPING VERY SMALL AMOUNTS OF DUST & DIRT. I HAVE RECEIVED VERY GOOD SERVICE WHEN I ORDER THEM, ALWAYS RECEIVE MY ORDER IN A VERY SHORT TIME, AND IN GOOD CONDITION. VERY PLEASED WITH THIS COMPANY.+
JERRY
LOWER BURRELL,PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've been buying this product for years and love it

It is a good quality filter for my furnace.
Patsy
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace filter

Just got a furnace filter and it came in a timely manner. Very satisfied with supplyhouse.
Patty
New Kensington, pa
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace filter

I have used this product before and it worked well in my furnace.
Betz
Easton, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely be making my annual purchases

Quality product, reasonable/competitive price and finally expeditious delivery! WOW!
Dreadpowjam!
GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter

Our new HVAC has the Aprilaire filtering system installed on it and was very pleased to find the SupplyHouse on-line for the replacement filters. Great price, great customer service - nothing but good!!
Patti
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would buy this again

no comment
Randy
Bowling Green, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy