Apply to be a TradeMaster!
Main product image of 20" x 25" Merv 13 Media Air Cleaner
Magnifying glass
Hover image to zoom

20" x 25" Merv 13 Media Air Cleaner

Brand:
Aprilaire
SKU:
2210-APR
Rating:
(15)
Q&A:
(1)
20" x 25" Merv 13 Media Air Cleaner
Magnifying glass
Hover image to zoom
$174.27 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
13 MERV Rating
Product Highlight: Size
20" x 25"

Description

–
The Aprilaire Model 2210 Air Purifier is the best choice for homeowners who suffer from allergies. Equipped with state-of-the-art filter media, the Model 2210 whole-home air purifier delivers exceptionally clean air throughout your home at an affordable price.

Features:
  • Traps 98% of pollen and mold spores
  • Permanently captures at least 97% of bacteria and fungi
  • Traps 96% of pet dander and respirable dust
  • Traps <75% of tobacco smoke and smog
  • Provides more than 10 times the filtering media used in standard 1" furnace filters
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
  • Includes Clean Coil Guarantee: Aprilaire Air Purifiers are so effective at removing particles and contaminants that should your new indoor air conditioning coil require professional cleaning in the next 10 years, Aprilaire will pay $100 toward the cost of having the coil cleaned.

Specs

–
Product Type:

Air Cleaner

MERV:

13

Size:

20" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 25" Merv 13 Media Air Cleaner
SKU: 2410-APR
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

I would buy again

!!Fast shipping!! < < < DUST FREE HOUSE>>> The Aprilaire filter housing was mounted to the intake of the indoor fan unit. NO MORE DIRTY COILS ! These filter housings are air tight and if you buy 4 replacement filters they come at a decent discount. Four filters should last 3 to 4 years AFTER the INCLUDED MERV 13 FILTER THAT CAME WITH THE HOUSING. This size lets the 3.5 ton heat pump breathe easy and also seems quieter when running.
HVACman
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Upgrade

Updated furnace and A/C and decided to update the original April Air Filter box. Old one had broken combs and was a pain. For a few bucks more that getting replacement parts for the old one, just replaced the entire thing.
The Dog
Monroe Center,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cleaner air without a doubt

Previously I had an in ceiling 1" filter. I understand why they do it, because my equipment is in my attic installers figure homeowners don't want to go up there to change the filter. Anyway, in the course of my DIY install, I found that for the entire life of the house the return air plenum box was not even sealed at all. No tape on the seams or to the air handler unit. The bottom flange (horizontal install) didn't even have screws. So when I put my hand around it I could feel the air from the attic being sucked into the system, gross. I always smelled a little attic smell when my AC would kick on but I just attributed it to stale air sitting in hot ducts in my attic, but it wasnt, it was attic air. My wife and I both had congestion and sneezing issues and although mild they were persistent. After properly sealing the new filter rack and the return plenum box and cleanup the original crappy install, the air is noticeably better. I no longer have any congestion or coughing issues, so I couldn't recommend this unit more or a high rated filter rack that fits your application. As a bonus, my total static pressure actually dropped across the new filter as compared with the static pressure from return box to supply box (no filter). I did clean the coil though so not apples to apples at all but it went from .65 to .45.
JJ
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Filter Housing

Fixed and cleaned up a temporary filter arrangement in my father-in-law's garage furnace. He was using an egg crate grill from a light fixture to prevent large stuff from getting into blower but did nothing for the dust. This was a cost effective and cleaner solution.
davey m.
Eagles Mere, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire 2210 Great Product Great Supply Service

Supplyhouse was easy to work with. Products found and ordered directly. Same for delivery--on time and as promised. We'll definitely use them going forward.
Chet / Cypress.TX
Cypress, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

filter in air cleaner
Barb
Rowlett tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best home improvement/investment to date!!

I recently purchased the Merv 13 Media Air Cleaner (2210) that was highly recommended by a youtuber and to my surprise it has been a blessing. The item arrived in record time, I mean I had to stop other projects in order to get this one started. Since I know very little about HVAC, other than a bunch of metal boxes making sound, the Merv 13 was simple to install. 12 sheet metal bolts later, the Merv 13 was ready to prove itself. I did not notice the difference until 8 hours later. The air was much cleaner and crisp, a feeling that I've only had while up in the mountains 2000ft. The true critique came once my wife mentioned the crisp and cool air in our bedroom. That's when I knew the Merv 13 was getting the job done. I really wished I had tried the Merv 13 sooner, however, I am letting my friends know that I can help them improve their home conditions one Merv at a time!
Never fear, Christians' here!
STL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire Filters

Good products to work with
Professor
Central Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire filter works great

I installed this myself using info from the internet. The filter is performing excellently. If you have tin snips and a tape measure its a half day job including the trip to the home improvement store for sealant, ect.
Rich
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing Air Filtration

I purchased 2 of these (Both MERV 13) to replace an electrostatic system that came with the air handler. I have noticed a marked reduction in the amount of dust that is circulating, better airflow (due to no more "pre-filter") and surprisingly the air seems cleaner. Overall, I strongly recommend this unit.
James
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the width of the the air cleaner? I need to see if I have space to mount it. Thank you.

Asked by Joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 2210 is 6-3/4" wide.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy