Shop Resideo Sale
Main product image of 16" x 25" Merv 13 Media Air Cleaner
Magnifying glass
Hover image to zoom

16" x 25" Merv 13 Media Air Cleaner

Brand:
Aprilaire
SKU:
2410-APR
Rating:
(10)
Q&A:
(0)
16" x 25" Merv 13 Media Air Cleaner
Magnifying glass
Hover image to zoom
$191.03 each
In Stock
In Stock
Get 27 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
13 MERV Rating
Product Highlight: Size
16" x 25"

Description

–
The Aprilaire Model 2410 Air Purifier is the best choice for homeowners who suffer from allergies. Equipped with state-of-the-art filter media, the Model 2410 whole-home air purifier delivers exceptionally clean air throughout your home at an affordable price.

Features:
  • Traps 98% of pollen and mold spores
  • Permanently captures at least 97% of bacteria and fungi
  • Traps 96% of pet dander and respirable dust
  • Traps <75% of tobacco smoke and smog
  • Provides more than 10 times the filtering media used in standard 1" furnace filters
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
  • Includes Clean Coil Guarantee: Aprilaire Air Purifiers are so effective at removing particles and contaminants that should your new indoor air conditioning coil require professional cleaning in the next 10 years, Aprilaire will pay $100 toward the cost of having the coil cleaned.

Specs

–
Product Type:

Air Cleaner

MERV:

13

Size:

16" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Would buy again

I installed to increase air flow while clean the air better. Works good!
Mr Clean
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Great product, great filter replacements
Jack
Buford, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Took the stress out of my project

Customer service quickly identified the correct part number and the part arrived in perfect condition on the promised date. Definitely will use SupplyHouse for all my future projects.
sf27
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice whole house air cleaner

I like this air cleaner because the media is super easy to replace and has a higher MERV rating that the older Aprilaire cleaner. Also they offer carbon base media for this air cleaner which is nice to remove odors from the air.
Murph
West Chester PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great whole house air cleaner

I like this air cleaner since I only need to change the media every 6 months. So much better than the OEM 1" filter that ships with my air handler.
cardriver67
west chester pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

The housing that takes the return ducts sometimes comes with an internal slot for filters, but if you want to use Aprilaire filters this is the move. They have a high MERV rating and require fewer filter changes - so if your unit is easy to get to maybe that doesn't matter. Make sure your HVAC person gets the right size (it would help if the website had the recommended size for each box).
TooManyHomeProjects
Atlanta, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Supply House answered all my questions about the Aprilaire filter box I purchased to replace an Ultravation box. The price of the Aprilaire box was very reasonable and even included the filter. Shipping was fast and free.
Marc
Milton, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Nice

I own a Aprilaire 800 steam humidifier which is a great product so when replacing my furnace I installed this Aprilaire unit for its air filter media quality and the ease of replacing the filter media. Price was reasonable and was shipped and delivered as promised.
Larry
Lisle,Il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply again

Product came as promised,
Zippy
Cincinnati
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome filter at great price

Made a world a different when switching from a 1" filter to this. Furnace ran smoother, quieter, and less static pressure. Only reason it's a 4 star is because I wish they were able to provide the warranty using standard filter verses their own proprietory filter. I understand from design perspective but would be nice to be able to go to the local hardware store to pick up a filter when needed. All things consider I would recommend this to anyone.
Local home owner
Forest Lake
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy