Apply to be a TradeMaster!
Main product image of Self Contained Humidifier w/ Built in Fan
Magnifying glass
Hover image to zoom

Self Contained Humidifier w/ Built in Fan

Brand:
Aprilaire
SKU:
350-APR
Rating:
(9)
Q&A:
(1)
Self Contained Humidifier w/ Built in Fan
Magnifying glass
Hover image to zoom
350-APR has been discontinued
Discontinued December 21, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Self Contained Evaporative Humidifier
Brand:
Aprilaire
SKU:300-APR
(5)
Order by 6PM, receive 13 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
12
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.9 Amps
Product Highlight: Width (Inches)
13-3/4" Width
Product Highlight: Height (Inches)
12.75" Height
Product Highlight: Depth (Inches)
15" Depth

Description

–
The Aprilaire Model 350 Humidifier is designed specifically for homes with radiators or baseboard heating systems. The Model 350 is a completely self-contained unit that's designed to be hung from the floor joists in a basement.

Ductwork is connected from the humidifier to a floor vent in a central location of the home. The humidified air is then distributed to the home through this ductwork.

Features:
  • Fits easily inside closets, heated crawl spaces and basements.
  • Humidifies tightly constructed homes up to 3,000 square feet in size.
  • Has an evaporative capacity of 0.50 gallons per hour.
  • Requires hot water, electricity and access to a drain.
  • Includes manual humidistat control that must be installed in the living area.

Specs

–
Product Type:

Humidifier

Capacity (Gallons/day):

12

Voltage:

120v

Amperage:

0.9

Width (Inches):

13-3/4"

Height (Inches):

12.75"

Depth (Inches):

15"

Evaporation Rate:

0.50 gph

Feed Rate:

6 gph

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


28 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.44 out of 9 reviews
89% would recommend this product
4.44
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Aprilair humidifier -- model 350

We needed to replace an humidifier, and decided to do it ourselves. It was easy. Easiest part was getting the replacement from SupplyHouse -- fairly priced, delivered promptly with all the accoutrements. Easy to do business with. Very satisfied.
Francis
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Works well.

Humidity keeping up to proper levels. 1400 sqft home. A bit of work to install but not bad.
Joel
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not noisy if how I installed

Butch commented that the motor/fan was noisy. True - except my unit is in the basement, and there is an insulated flexible duct leading to a floor register. Quiet.
Gilmorrie
Midwest
6 years ago
Was this review helpful to you?

After first year - very satisfied

We have hot-water heat, not forced air, so this unit is exactly what we wanted - we were tired of messy, standalone humidifiers that had to be manually refilled daily. This unit hangs from a ceiling joist in the basement. The drain goes via a 1/2" PVC pipe to a floor drain. A new floor register was cut into the first floor living area, supplied by a noise-insulated flexible duct. (The floor register, PVC pipe, and duct must be field supplied.) The supplied humidistat was mounted on a first-floor wall, and field-supplied thermostat wire was run down to the humidifier. We change the filter media at the end of the heating season. Very satisfied.
Gilmorrie
Midwest
6 years ago
Was this review helpful to you?

yes like the Humidifier

Works great ...we have a small house
SD
CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy it again

Use it for humidity in a walk-in Cigar Room
Sam
West Allis, WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

My only comment is that the motor is fairly loud, works great! I have baseboard heat, so no ducts. I like it!
Butch
Washington, Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DO NOT BUY AN APRILAIRE WHOLE HOUSE HUMIDIFIER

We have an Aprilaire 350 house humidifier -- it is the WORST product I have ever had! In the four years we have had it, it has needed 3 THREE REPLACEMENT SOLENOID VALVES 1 NEW BLOWER MOTOR Needed to replace the entire unit once. The warranty only covers parts for 5 years, and each service call cost $150 by an Aprilaire dealer. Our past whole house humidifier lasted over 30 years - this one is not lasting a year without service. If the same solenoid valve model, which failed 3 times, is used in all their humidifiers, you could have the same problem with any Aprilaire humidifier, We have the service paperwork to prove these problems if anyone asked. I would never buy or recommend an Aprilaire product again.
TEK EXPERT
PHILADELPHIA
7 years ago
Was this review helpful to you?

My second Apriaire 350

I bought this 350 Aprilaire to replace one that was 28 years old, that finally failed when the solenoid seized! Over the years I had replaced several parts (which are readily available), but it was finally time to say good-bye. The new one is identical to the old one, and performs perfectly. On time delivery.
Bruce
Worcester, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of the Aprilaire 350?

Asked by Walt 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Walt, The Unit Size is 13-3/4" Wide x 12-3/4" Tall x 15" Deep.

Was this review helpful to you?