Apply to be a TradeMaster!
Main product image of Manual Humidifier Control
Magnifying glass
Hover image to zoom
Manual Humidifier Control
Magnifying glass
Hover image to zoom
$46.86 each
In Stock
In Stock
Get 228 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Off-White

Description

–
The Aprilaire Manual Humidistat 4655 for Aprilaire Humidifiers. Replaces Model 4016. It can be installed on the wall or return duct-mounted. Off-white color.

Specs

–
Product Type:

Humidistat

Color:

Off-White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

B2015-S85 Water Solenoid Valve (24V)
SKU: 4040-APR
Aprilaire

Product Reviews

4.82 out of 82 reviews
98% would recommend this product
4.82
out of 82 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
11%
3 star
1%
2 star
0%
1 star
1%
WRITE A REVIEW

Most Liked Positive Review

Direct replacement for return duct installation

We moved into a house with an existing Aprilaire humidifier system with the manual humidistat. After some investigation of dry air this winter, we realized that the humidstat was not working correctly. This was a direct replacement for the return duct mount (screws were in same positions), so it only took me about 10 minutes from start to finish to replace it. The new one seems to be of higher quality internals (more metal), and is working properly. Since the internals are slightly different, it may not be a direct replacement for a wall mount.
VS

Most Liked Negative Review

Ever so slight difference from the original unit

The mounting hole was slightly off from the original humidistat. This means the unit mounts on an angle, not level. No problem, just take the good switch from the new unit and swap out the frame? No. The switch is not an exact match to the old frame. Sort of hard to imagine why Aprilaire would make these subtle but critical changes.
Showing 1-10 of 82 reviews

Replacement for original.

Working well, installing was easy.
Handyman
Littlestown, Pa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always a great experience

Every time I need a replacement part for my aging HVAC system, Supply House pulls through. I sent them a photo of the data plate and a description of the failed part and they know exactly what to send me. Great pricing and fast shipping every time. In this case, the humidistat on my Honeywell humidifier was engaging randomly. Ordered a new one, installed it in 5 minutes, and I'm back in business! Thanks, Supply House!
Donny
Longmont, CO
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple fix.

I've replaced this humidistat before.It's an industry standard.I'm two hours away so Supply House got it to me in a day.
FlyingVshredder.
Canton,Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Does what it suppose to do What else is there to say
Joe Blow
Home
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, Great service

I replaced an old humidistat on my furnace to control the humidifier and this was easy to install and works well. I wish there was a bit more space given between the opening for the unit and the mounting screws but other than that, it seems to work well. Supply House offered the item at a reasonable price and got it to me vey quickly. I would highly recommend them.
home fixer
Rochester Hills, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast delivery

Exact replacement match
Mike
Indianapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy to install. Works great! Shipping was awesome.
Pete
SW Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Color doesn't match the description.

If you are replacing this from an older version, it isn't the same color. The color listed doesn't describe what you are getting. The color is more a GRAY/WHITE. The color looks dirty. You can use the new insides and the old cover so it doesn't look too weird against your walls. Beware though the holes on the left side are on the top of the new one, so there may be something with that. The shipping and service from Supply House was fast and simple.
JB
USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed

Works as it's supposed to
Mike
Melvindale, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt shipping

We determined the appropriate part needed to fix our humidifier, ordered it online and received it in 2 days. It was easy to install and the humidifier is working great.
Kathy L.
Columbiaville, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this model work with an Aprilaire Model 760?

Asked by Ted 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Ted, Yes, it will work.

Was this review helpful to you?

Q: What is the color?

Asked by Priv 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The color is White.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy