Apply to be a TradeMaster!
Main product image of Self Contained Humidifier - Through The Wall
Magnifying glass
Hover image to zoom

Self Contained Humidifier - Through The Wall

Brand:
Aprilaire
SKU:
360-APR
Rating:
(8)
Q&A:
(4)
Self Contained Humidifier - Through The Wall
Magnifying glass
Hover image to zoom
360-APR has been discontinued
Discontinued December 21, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Self Contained Evaporative Humidifier
Brand:
Aprilaire
SKU:300-APR
(5)
Order by 6PM, receive 21 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
12
Product Highlight: Amperage
0.7 Amps
Product Highlight: Installation Type
Through-the-Wall
Product Highlight: Width (Inches)
13-3/4" Width
Product Highlight: Height (Inches)
12.75" Height
Product Highlight: Depth (Inches)
12-1/2" Depth

Description

–
The Aprilaire Model 360 Humidifier is designed specifically for homes with radiators or baseboard heating systems. The Model 360 is a through-the-wall humidifier and can be placed in a central location of the home in a closet or laundry room where electricity, water and a drain are available.

Humidified air is distributed through a grille on the humidifier, into a hallway where the vapor will migrate throughout the home.

Features:
  • Fits easily inside closets, heated crawl spaces and basements.
  • Humidifies tightly constructed homes up to 4,500 square feet in size.
  • Has an evaporative capacity of 0.50 gallons per hour.
  • Requires hot water, electricity and access to a drain.
  • Includes manual humidistat control that must be installed in the living area.

Specs

–
Product Type:

Humidifier

Capacity (Gallons/day):

12

Installation Type:

Through-the-Wall

Amperage:

0.7

Width (Inches):

13-3/4"

Height (Inches):

12.75"

Depth (Inches):

12-1/2"

Evaporation Rate:

0.50 gph

Feed Rate:

6 gph

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


27 Replacement Parts

Scale Control Insert for 350/360 Models
SKU: 4181
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 8 reviews
100% would recommend this product
4.5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
25%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Product showed up fast and worked well

Could not install in duct, worked well in wall.
Bill
California Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great alternative if you have no ductwork.

I personally like Aprilaire product line and have this unit in my house. Mounted it in the laundry closet wall; the unit is little bit louder than I anticipated.
Freddy
Westfield, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did an awesome job

We installed this on the second floor of a 5000 sq ft home. Our relative humidity was low 20s beforehand and we have been able to maintain 35 to 45% since throughout the house. At 65F we are super comfortable. We live between NYC and PHILADELPHIA.
Eric the humidifier
New Hope PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal at very good price.

This unit is perfect for anyone who can't install a bypass humidifer for what ever reason.
Thomas
CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure about this

Not happy that this type of humidifier wastes 75% of the water. That is a lot of wasted water every day! It wasn't too difficult for our contractor to install, but just wasn't exactly what we had hoped for. Aprilaire recommended the steam humidifier to avoid waste but it's pricey and requires a dedicated 220v. We will stick with this.
Tired of house projects
Morrison
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great unit at a good price

mounted this under an enclosed stairway in my living room. Easy to install since I could go right down thru the floor for electric, water and drain. very quiet works well in a 2600 sq ft home.
Barndweller
Pennsylvania
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire Humidifier

Great Product installed it myself it took a whole Saturday but it was worth it.
Heukie
Wyoming, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and it works

Simple to setup, works very well.
Joel
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is the 120v? Is the cord included? How about tubing for the drain?

Asked by MATTHEW 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Matthew, Yes, it would be 120V. Power Cord is included, and the tubing for the drain would have to purchased separately. Please check out Page 12 of the User Guide: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/360-APR-user.pdf for information on the first two questions. Thank you

Was this review helpful to you?

Q: Where can I find the dimensions of this item?

Asked by Nancy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Nancy, The Product Dimensions are: 12.75" High, 13.75" Wide and 12.5" inches deep.

Was this review helpful to you?

Q: What comes in the box?

Asked by Bella 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 360-APR includes the humidifier unit and the manual humidistat control.

Was this review helpful to you?

Q: is this new in box?

Asked by us 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

all of our products are new.

Was this review helpful to you?