Shop Resideo Sale
Main product image of 16" x 28" Flex Filter for Aprilaire 410 (FLEX-7.5)
Magnifying glass
Hover image to zoom

16" x 28" Flex Filter for Aprilaire 410 (FLEX-7.5)

Brand:
Field Controls
SKU:
46600410
Rating:
(2)
Q&A:
(0)
16" x 28" Flex Filter for Aprilaire 410 (FLEX-7.5)
Magnifying glass
Hover image to zoom
$46.03 each
In Stock
In Stock
Get 34 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 28" x 4"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Field Controls has the exact fit for Aprilaire, Honeywell, Carrier, Bryant, Trion, Ultravation, GeneralAire, Skuttle and other brand-name filters. Our FlexFilter replaces nearly all major brands, so there is no need track down the manufacturer’s specific filter since we have it. Plus most FlexFilters can be configured for 2 sizes. It is 2 filters in 1.

Features:
  • Replaces major brands
  • Installs in seconds
  • MERV 11 media
  • Compact
  • Easy to store
This model replaces the following brands:
  • Aprilaire [410] 16" x 28" x 4" Filter
  • Aprilaire [413] 16" x 28" x 4" Filter

Specs

–
Material:

Synthetic

Product Type:

Media Filter

MERV:

11

Size:

16" x 28" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
Synthetic
Media Filter
11
16" x 28" x 4"
Synthetic
Replacement Filter
11
16" x 25"
Synthetic
Replacement Filter
13
16" x 25"

You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy these filters again

Good fit, compact for storage, easy to put together and install.
Pete
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not good quality

I was disappointed in this item. The filter fit perfect but the over all quality of the item was sub par won't buy again
Ginger
Waco, ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy