Apply to be a TradeMaster!
Main product image of 16" x 25" Merv 13 Air Cleaner Replacement Media
Magnifying glass
Hover image to zoom

16" x 25" Merv 13 Air Cleaner Replacement Media

Brand:
Aprilaire
SKU:
613-APR
Rating:
(19)
Q&A:
(0)
16" x 25" Merv 13 Air Cleaner Replacement Media
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Aprilaire 613 Filters are designed for Air Purifiers using the competitive upgrade kit. MERV 13 rating.

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

13

Size:

16" x 25"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 19 reviews
100% would recommend this product
5
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

Excellent filter

Excellent filter, reasonably priced, and quick delivery!
Daryl
Elmwood Park, IL
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended

Excellent air filter!
D
Elmwood Park, IL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit Fast Service

Perfect fit easier to use than the original Model 5000 air filter media.
Joe L.
Fairfax Station
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

have used this product for years and your service has been great !
roy
des plaines il.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter

Great house filter for a good price. Amazing service and fast shipping by supplyhouse
Aaron
Dayton oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service and true to website description!

The filters came on time, in good condition and were exactly what I ordered--it fit my unit as it said on the site.
LC
Fairfax, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buying regularly !

Iv e given several five star reviews on this product. I will continue! I keep my heating system services and I change the filter regularly. It's very good product!
Vik
Cincinnati
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I will by this product again and again.

I was very pleased with your customer service representative. He helped pick out the right filter size, that really impressed me, because I tried five times with another filter warehouse. They keep sending me the wrong size and product. We are using in our HVAC.
Bob
Columbus, George
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed at a fair price

fast shipping, excellent price. thanks!
lrb945
Overland Park
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buying regularly !

I keep my furnace tuned up every year and replace the filter as required. I like shopping on Supplyhouse for it! It arrives promptly! Affordable price also!
Vik
Cincinnati
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy