Apply to be a TradeMaster!
Main product image of 20" x 25" Merv 11 Air Cleaner Replacement Media
Magnifying glass
Hover image to zoom

20" x 25" Merv 11 Air Cleaner Replacement Media

Brand:
Aprilaire
SKU:
810
Rating:
(36)
Q&A:
(0)
20" x 25" Merv 11 Air Cleaner Replacement Media
Magnifying glass
Hover image to zoom
$56.99 each
In Stock
In Stock
Get 29 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Aprilaire 810 20" x 25" MERV 11 Air Cleaner Replacement Media is a genuine AprilAire filter for whole-house air purifiers, used to capture airborne particulates and support HVAC efficiency.

Key Features:
  • Filter media rating MERV 11
  • Nominal size 20" x 25"
  • Fits air purifier models 1210, 2210, 3210

Compatibility & Applications:
  • For AprilAire cabinets 1210, 2210, 3210 that specify filter 810.
  • Whole-home return-air filtration.

Installation & Operation Notes:
  • Replace at the interval recommended for the home and cabinet.

Maintenance & Troubleshooting:
  • Inspect during routine HVAC service. Replace when loaded to maintain airflow and performance.

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

11

Size:

20" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 36 reviews
100% would recommend this product
5
out of 36 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 36 reviews

I would buy this product again

Came packaged conveniently
Lee
Arlington Heights
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filter

Very reasonable price. Will buy again in future.
Ally
Charlotte NC
2 years ago
Was this review helpful to you?

Ordering Easy and Quick

The ordering and delivery process was extremely easy and quick. We couldn't have been happier.
RN
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

these are the only filters that fit our furnace. great service , filters come in 2 days and people are very friendly and helpful.
g
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product that fits perfectly

I love the ease of buying my furnace filters online because of their unique size and fit, but Supply House makes shopping for these items simply.
D
Atlanta, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was the correct part no installation problems

It was the correct Filter
Jimbo
Lancaster
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

correct product

Thanks
LaRRY
Livingston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Substantial quality. Easy to install.
Paso Crush
Paso Robles, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

The product is perfect. Works great and is priced fairly. Delivery was timely as well. All around great experience with Supply House.
BG
Washington State
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love the product

I love the product, perfect fit, clean packaging and quick delivery. I will definitely use Supply House and purchase my filters from them again.
Dannie
Atlanta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy