Apply to be a TradeMaster!
Main product image of Single or Multi-Stage Heat/Cool or Heat Pump 4-Zone Control Panel w/ LCD Display
Magnifying glass
Hover image to zoom

Single or Multi-Stage Heat/Cool or Heat Pump 4-Zone Control Panel w/ LCD Display

Brand:
Aprilaire
SKU:
6404
Rating:
(1)
Q&A:
(0)
Single or Multi-Stage Heat/Cool or Heat Pump 4-Zone Control Panel w/ LCD Display
Magnifying glass
Hover image to zoom
$349.68 each
In Stock
In Stock
Get 21 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
Single & Multistage Heat/Cool/Heat Pump
Product Highlight: Number of Zones
4

Description

–
Please note: This product now includes an LCD display used in the set-up of the product and it also shows operation once set up is complete. The internal components are now under a plastic housing piece and wiring connections are improved and clearer to use for the installer.

The Model 6404 or 6403 Zone Panel can be configured to control heat pump or conventional applications. The Model 6403 can control up to 3 zones. The 6404 can control up to 4 zones and is expandable up to 12 with the use of the Model 6401 two-zone expansion panel. The features include:
  • 2 heating and two 2 cooling stages (conventional)
  • 4 heating and 2 cooling stages (heat pump)
  • Integrated balance point control
  • Equipment protection

Specs

–
Product Type:

Zone Panel Control

Type:

Control Panel

Stages:

Single & Multistage Heat/Cool/Heat Pump

Number of Zones:

4
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
Compare Similar Products

Brand
Number of Zones
EWC Controls
4

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

I have a 5 zone heat pump system and it works perfect. Easy to wire. Instructions are very clear.
Steve
Huron,OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?