Apply to be a TradeMaster!
Main product image of 9" Round Zone Damper (Power Open/Power Closed) 3 Wire
Magnifying glass
Hover image to zoom

9" Round Zone Damper (Power Open/Power Closed) 3 Wire

Brand:
Aprilaire
SKU:
6609W3
Rating:
(0)
Q&A:
(0)
9" Round Zone Damper (Power Open/Power Closed) 3 Wire
Magnifying glass
Hover image to zoom
$179.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Aprilaire round dampers come in all the sizes you need and work well with either rigid metal or flex duct. Adjustable blade positioning and an integrated foam seal provide flexibility for any type of zone job.

Specifications
  • Power Open/Power Closed
  • Three Wire Installation
  • 24Vac, 6W, 19Va
  • 60Hz Synchronous Type Motor
  • Impedance protected for continuous stall
  • Adjustable stop (in closed position)

Specs

–
Product Type:

Damper

Motor:

Power Close

Automatic

Type:

Power Open

Application:

Air Quality

Shape:

Round

Size:

9"

Voltage:

24V

Material:

Galvanized Steel

Warranty:

5 Year

Wiring:

3 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Motor
Application
Shape
Size
Voltage
CURRENT ITEM
Product Image of 9" Round Zone Damper (Power Open/Power Closed) 3 Wire
9" Round Zone Damper (Power Open/Power Closed) 3 Wire
SKU: 6609W3
Power Close
Automatic
Air Quality
Round
9"
24V
Power Closed
Spring Open
Reversible
Air Quality
Round
9"
24V

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy