Apply to be a TradeMaster!
Main product image of 9" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

9" Round Automatic TrueZONE Damper

SKU:
ARD9TZ
Rating:
(0)
Q&A:
(0)
9" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$176.46 each
In Stock
In Stock
Get 7 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell Automatic Round Damper power-close, spring-open models ensure low leakage while controlling circulating air in heating, cooling and ventilation systems.
  • Features galvanized steel with single-blade damper, which closes off tightly against gasket for minimal leakage
  • Designated as power closed/spring return open damper for use with Honeywell Zoning Systems
  • Can be field-converted when used as an independent zone or for fresh air intake
  • Rated to operate up to 1-inch wc
  • Available in 5- to 10-inch, 12-, 14-, 16-, and 18-inch diameter sizes

Specs

–
Warranty:

5 Year

Size:

9"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Spring Open

Power Closed

Reversible

Motor Mount:

Top

Side

Motor Timing:

10 seconds Spring Return

30 Seconds Power Closed

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Warranty
Size
Material
Application
Voltage
CURRENT ITEM
Product Image of 9" Round Automatic TrueZONE Damper
9" Round Automatic TrueZONE Damper
SKU: ARD9TZ
5 Year
9"
Galvanized Steel
Air Quality
24V
5 Year
9"
Galvanized Steel
Air Quality
24V
Aprilaire
5 Year
9"
Galvanized Steel
Air Quality
24V

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy