Apply to be a TradeMaster!
Main product image of Aqua-Pure AP117, Whole House Replacement Filter - Bulk Pack
Magnifying glass
Hover image to zoom
Aqua-Pure AP117, Whole House Replacement Filter - Bulk Pack
Magnifying glass
Hover image to zoom
5541714 has been discontinued
Discontinued November 24, 2015
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Aqua-Pure AP117, Whole House Replacement Filter - Bulk Pack
Brand:
Aqua-Pure
SKU:5541733
(0)
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Height (Inches)
9.75" Height
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Temperature Range (F)
40°F - 100°F
Product Highlight: Used With
AP101, AP102, AP11, AP12, AP1610SS, AP51T Series, SS1-SS12 Series

Description

–
Note: This is a 36 pack

This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • Single Action for Sediment Reduction
  • Progressive Porosity for Longer Life
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials
Whole House Unit Options:

Specs

–
Product Type:

Replacement Cartridge

Application:

Replacement Part

Nominal Micron Rating:

5

Flow Rate:

3 GPM

Height (Inches):

9.75"

Diameter (Inches):

3"

Temperature Range (F):

40°F - 100°F

Reduction Claim:

Sediment

Odor

Chlorine Taste & Odor (CTO)

Used With:

AP101

AP102

AP11

AP12

AP1610SS

AP51T Series

SS1-SS12 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm