| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Point of Entry |
| Type: | Whole House |
| Max Pressure (PSI): | 125 |
| Flow Rate (GPM): | 3 |
| Micron Rating: | 5 |
| Cartridge Life: | 6 Months |
| Temperature Range (F): | 40°F - 100°F |
| Used With: | AP141T ST-1 ST-2 AP11T SST1HA SST2HB AP102T AP101T |
| Height: | 9-3/4" |
| Diameter (Inches): | 3" |
| Reduction Claim: | Rust Chlorine Taste & Odor (CTO) Sediment |