Apply to be a TradeMaster!
Main product image of 10" Giant Clear Housing Kit, 1" NPT
Magnifying glass
Hover image to zoom

10" Giant Clear Housing Kit, 1" NPT

Brand:
Boshart
SKU:
14FHK-GC-1010
Rating:
(7)
Q&A:
(1)
10" Giant Clear Housing Kit, 1" NPT
Magnifying glass
Hover image to zoom
$145.14 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
7-2/5" Diameter

Description

–
Product Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 90 PSI
  • Temperature Rating: 39-100°F (4-38°C)
  • Filter head comes with pressure relief button on inlet side
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus 1 replacement O-ring, mounting bracket & hardware, and filter bowl wrench
  • Accepts "G" model 10" cartridges (not included)
  • Large capacity suitable for high flow applications


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Heavy-Duty

Whole House

Max Pressure (PSI):

90

Max Water Temp (°F):

100°F

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

NPT

Height:

10"

Diameter (Inches):

7-2/5"

Housing Color:

Clear

Used With:

FC15B

FP15B

FG15B-KS

FM15B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Max Pressure (PSI)
Max Water Temp (°F)
CURRENT ITEM
Product Image of 10" Giant Clear Housing Kit, 1" NPT
10" Giant Clear Housing Kit, 1" NPT
SKU: 14FHK-GC-1010
(7)
Filter Housing
Point of Entry
Heavy-Duty
Whole House
90
100°F
Filter Housing
Point of Entry
Whole House
Heavy-Duty
100
100°F

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Excellent Filter Kit

I Have Installed Alot Of These Kits And Have Had No Problems With Them. Well Built For Heavy Use. Customers Find Them Easy To Service And Change Filters. I Highly Recommend This Kit.
Firwoodchad
Goldendale, WA
3 months ago
Was this review helpful to you?

i would by again if i can get the right filter

the only problem is getting a filter for it.pleace help
tommy
andrews nc 28901
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Back-Up!

I bought this housing kit to make changing out the cartridge quick and easy... it does! The extra o-rings came in handy as well and if something breaks or wears out I've got back-up now. Shipping was quick, packing was adequate; all arrived safely. Thanks, SupplyHouse.
KitKat
GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

in/out pipe threads are done the correct way

No problems installing and using it.
asdf
Chicago, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought it for spare parts for a faster filter change out.

I have a filtration system just like the one I bought here. It works great. The problem comes in when I am changing out filters and I have to shut off my water supply. Without a water supply I can't properly clean and sanitize the clear housing the way I would like. Therefore, with this new system I have a second housing that can be placed on a shelf in reserve. Next time I change out the filter, I can also change out the housing in short order (about a minute), turn the water back on, and give the pulled housing a thorough cleaning and inspection. After cleaning and inspection I can put it back on the shelf all cleaned, sanitized, and ready to go for the next filter change out.
Ed
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems of good quality

Everything was of good quality, and all went well for install.
Chas.
Fowler, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

No issues, working great. Able to see filter cartridge clearly.
Disciple of Jesus
Dutchess county
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the p/n for replacement O-ring on BOSHART 14-FHK-GC-1010 clear water filter?

Asked by Fritz 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Fritz! The o-ring for that housing is 14FHPT-GOR.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy