Apply to be a TradeMaster!
Main product image of 4 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option
Magnifying glass
Hover image to zoom

4 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option

Brand:
Argo
SKU:
AZ-4CP
Rating:
(7)
Q&A:
(3)
4 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option
Magnifying glass
Hover image to zoom
$292.38 each
In Stock
In Stock
Get 9 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
7.2 Amps
Product Highlight: Number of Zones
4
Product Highlight: Switch Action
SPST
Product Highlight: Warranty
5 Year Warranty

Description

–

The perfect solution for Zone Control of heating applications. The Argo AZ Zone valve controls have the transformer to power Thermostats and relays to control both Zone Valves and pumps. The CP version also has an extra relay to control a 2nd zone pump or priority zone valve.


Application Flexibility

  • Four (AZ-4CP) or six (AZ-6CP) zone valve controller with priority
  • Switchable priority (ON/OFF)
  • Priority zone is field configurable for use with either circulator or zone valve
  • Controls three or four wire 24v zone valves


Installation and Service Features

  • Front window with clearly visible LED diagnostic lights showing zones calling and those satisfied
  • Design is compatible with all types of thermostats, and ensures that relays energize with power robbing thermostats
  • Auto reset fuse prevents service calls
  • Expandable to 10 zones with Priority utilizing two AZ Controls Clearly marked terminal for easy and accurate installation
  • Five year limited warranty, 100% factory tested
  • Ideal for Indirect Hot Water Applications
  • Choice of circulator or zone valve for priority
  • Optimum performance with circulator priority, increasing hot water flow up to 20%
  • Option for tankless coil boiler applications

Specs

–
Amperage:

7.2

Application:

Zoning

Number of Zones:

4

Voltage:

120v

Switch Action:

SPST

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 4 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option
4 Zone Valve Controller with Built-in Circulator or Zone Valve Priority Option
SKU: AZ-4CP
(7)
4
5

2 Replacement Parts

40V Transformer
SKU: 119000002
Argo
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 7 reviews
86% would recommend this product
4
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Happy with the product and service

Fast shipping and if I have any issues, customer service resolves immediately.
Jerome
Vernon CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great

Direct replacement with fast shipping. Working great.
Mybuzzshop
Rochester NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy online again

Zone controller was dead outbof the box. Have installed manyvin the past. Had to get from local supply house to finish the job. In process of returning
Dmanstill
Orefield, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HAD to buy this product again

My same exact zone panel burnt out after 4 years, so to save money I bought the Taco ZVC 404-4. Big mistake. I asked Taco and the tech help at SupplyHouse if the ZVC would work in my situation. It did not. All I needed was ZC/ZR terminals to let my Beckett AS know when the panel was calling for heat and shut circuit off when priority was calling for heat. We couldn't get it to work. Talked to Argo, Very little help there (they won't talk to you if you're a homeowner) even though I'm an ex heating guy. Taco was better, talked to them multiple times but still no success. We got the circ to shut down when priority CFH, (my indirect wh) but Beckett AS did not recognize the panels CFH. The people who helped the most were the Techs at Beckett even though ultimately they could not solve prob. I explained what happened to SupplyHouse and they let me return the Taco and spend a lot more money and get the Argo. Not happy that the first Argo burnt out so soon. Taco admitted to save money they went bare bones on the ZVC, i.e. no ZC/ZR, no line terminal block, etc
ex heating guy
suffolk county, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the window effect, works good

Works better than my old one, has more features
Cliff
Ct
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I used this product on my furnace. I did the work my self it was very easy.
Bill
Manchester, Md.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very cost efficent

great cost efficient prod
Pipe Runner
huntington pa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Will this controller operate four circulator pumps?

Asked by Harry 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this controller is designed to operate zone valves. ARM4P should be used for control of 4 circulator pumps. https://www.supplyhouse.com/Argo-ARM4P-4-Zone-Expandable-Switch

Was this review helpful to you?

Q: Will the uponor 4 wire actuators work , and which 2 wires are the end switch and which terminals do they go to on the control

Asked by bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes they will, yellow is the end switch terminals 3 & 4.

Was this review helpful to you?

Q: will this work for MA-ACT two wire actuators?

Asked by tom 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to the manufacturer, the AZ-4CP control is compatible with two-wire zone valves and actuators. As a result, it would work with Rifeng MA-ACT actuators.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy