Apply to be a TradeMaster!
Main product image of 3/8" Zinc BX-Flex Squeeze Connector with Round End Stop
Magnifying glass
Hover image to zoom

3/8" Zinc BX-Flex Squeeze Connector with Round End Stop

Brand:
Arlington
SKU:
L42
Rating:
(0)
Q&A:
(0)
3/8" Zinc BX-Flex Squeeze Connector with Round End Stop
Magnifying glass
Hover image to zoom
$1.03 each
BOX UP & SAVE 7%
$48.00 box of 50
$0.96 each
In Stock
In Stock
Get 186 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
3/8" Zinc BX-Flex Squeeze Connector with Round End Stop

Features:
  • Color: Silver
  • Material: Zinc
  • Single screw
  • 1/2" knockout squeeze connector with round end stop
  • For Flex, AC, MCI cable
  • Concrete tight when taped
  • For cables ranging from 0.530" to 0.620"
  • End stop diameter: 0.400"

Specifications:
  • Cable Range: 0.530 - 0.620"
  • End Stop Diameter: 0.400"
  • Knockout Size: 1/2"
  • Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Zinc 90° Squeeze Flex Connector
SKU: 850
Arlington
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy