Apply to be a TradeMaster!
Main product image of 3/8" SNAP2IT Cable Connector
Magnifying glass
Hover image to zoom
3/8" SNAP2IT Cable Connector
Magnifying glass
Hover image to zoom
$1.35 each
BOX UP & SAVE 4%
$64.50 box of 50
$1.29 each
In Stock
In Stock
Get 1,391 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with an internal spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat.

Product Features:
  • Safe and fast installations
  • Saves about 17 seconds per fitting!
  • No Tools Required

Specifications:
  • Cable OD: .485 to .610
  • Color: Silver
  • Material: Zinc
  • Cable Range: 14/2 and 12/2 w/ and w/o ground, 14/3, 14/4, 12/3, 12/4, 10/2, 10/3"
  • Trade Size: 1/2"

Specs

–
Size:

3/8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single-Pole Grounding Toggle Switch, 15A - White (120V)
SKU: 660WG
Pass & Seymour

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Only one to use for MC

The expense of labor having to do deal with other cheaper connectors, it's just not worth it. Never had one pull out!
Landworks
Austin, texas
3 years ago
Was this review helpful to you?

I would buy again

fast reasonable shipping, good price on good product
Will
VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy