Apply to be a TradeMaster!
Main product image of 1/2" Zinc EMT Set-Screw to Non-Metallic Cable Combination Coupling
Magnifying glass
Hover image to zoom

1/2" Zinc EMT Set-Screw to Non-Metallic Cable Combination Coupling

Brand:
Arlington
SKU:
8600-ARLINGTON
Rating:
(2)
Q&A:
(0)
1/2" Zinc EMT Set-Screw to Non-Metallic Cable Combination Coupling
Magnifying glass
Hover image to zoom
$2.50 each
BOX UP & SAVE 8%
$115.00 box of 50
$2.30 each
In Stock
In Stock
Get 170 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"

Description

–
1/2" Zinc EMT Set-Screw to Non-Metallic Cable Combination Coupling

Features:
  • Color: Silver
  • Zinc
  • 1/2" EMT to non metallic sheet cable
  • Cable Range 0.250" to 0.612"

Specifications:
  • Cable Range: 0.250"-0.612"
  • EMT Size: 1/2"
  • Flex Cable Size: 3/8"
  • Size: 1/2"

Specs

–
Size:

1/2"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Steel-Zinc Plated Snap-In Blank
SKU: BL-111
Steel City

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

No I only needed 1 and could not find one locally

Just what I needed
Dave
Watertown Wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

It works as it should.
Bob D
Bel Air Md.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy