Apply to be a TradeMaster!
Main product image of 1/2" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: .100-.360)
Magnifying glass
Hover image to zoom

1/2" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: .100-.360)

Brand:
Arlington
SKU:
LPCG503
Rating:
(2)
Q&A:
(0)
1/2" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: .100-.360)
Magnifying glass
Hover image to zoom
$2.39 each
BOX UP & SAVE 4%
$57.25 box of 25
$2.29 each
In Stock
In Stock
Get 973 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Gray

Description

–
Non-metallic. Liquid-tight. Oil-tight. Furnished with sealing ring and locknut. Arlington’s Low Profile Cord Connector has a unique grommet with gripping fingers. These connectors have the largest cord range in the industry, so there are fewer items to stock. A liquidtight seal and superior pullout resistance is accomplished by just tightening the nut. A sealing ring is furnished to assure a liquid-tight seal when installing in non-threaded openings.

Specs

–
Material:

Nylon

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: .200-.485)
SKU: LPCG50
Arlington

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Cord Grip Connector

Way too many guys use the wrong connectors when the right connectors are so easy to find and even easier to use. I picked these for some #14 t.c. Or tray cable and it's a really slick set up. Find the right parts and do the job right. Many thanks for the quick and accurate shipping.
Bob
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice fitting

fit exactly as described, great quality
wickbuilder
Midwest
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy