Apply to be a TradeMaster!
Main product image of 3/4" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: 0.385 - 0.750)
Magnifying glass
Hover image to zoom

3/4" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: 0.385 - 0.750)

Brand:
Arlington
SKU:
LPCG757
Rating:
(4)
Q&A:
(0)
3/4" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: 0.385 - 0.750)
Magnifying glass
Hover image to zoom
$3.81 each
In Stock
In Stock
Get 514 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

–
Non-metallic. Liquid-tight. Oil-tight. Furnished with sealing ring and locknut. Arlington’s Low Profile Cord Connector has a unique grommet with gripping fingers. These connectors have the largest cord range in the industry, so there are fewer items to stock. A liquidtight seal and superior pullout resistance is accomplished by just tightening the nut. A sealing ring is furnished to assure a liquid-tight seal when installing in non-threaded openings.

Specs

–
Size:

3/4"

Material:

Nylon

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU: P492
Southwire

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Impressively efficient, fast & competitive

Stock order and it shipped within a couple of hours after ordering - impressive!
Troy
Eau Claire, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY LIST AGAIN

LIKE
AC
IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works, but it is a little flimsy

It worked, but when you use it at the top end of it's range, you need to ensure you don't over tighten it or it will jump threads. It jumped on me, but the threads were unaffected so I just loosened and tightened it again.
Sparky
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely meet descriptions

These are good connectors, and even non-metalic seem likely to hold up fine. Plastic threads on one cap had to be cleaned up, but easily done and worked out. And these are sized for a wide range of cable sizes-a good bonus
Jim
MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy