Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Armstrong Air Parts
Armstrong Air Circuit Boards
Blower Control Board
Brand:
Armstrong Air
SKU:
R45692-001
Rating:
(1)
Q&A:
(0)
R45692-001 has been discontinued
Discontinued September 20, 2011
This product was discontinued by the manufacturer.
MANUALS (1)
Installation Instructions
Installation Instructions
Direct Replacement:
Circuit Board System II, X8609
Brand:
Lennox
SKU:
X8609
(1)
Order by
today
, receive 2 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208/240V
Specs
–
Voltage:
208/240V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
Blower Control Board
SKU:
R45692-001
(1)
Armstrong Air
Universal Furnace Electronic Fan Timer (115/230 VAC)
SKU:
50F06-843
White Rodgers
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Very Happy Customer Here in California
[...]. The perfect replacement parts!
Ray the Tool Man
Anderson, CA
16 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video