Apply to be a TradeMaster!
Main product image of Universal Furnace Electronic Fan Timer (115/230 VAC)
Magnifying glass
Hover image to zoom

Universal Furnace Electronic Fan Timer (115/230 VAC)

SKU:
50F06-843
Rating:
(7)
Q&A:
(0)
Universal Furnace Electronic Fan Timer (115/230 VAC)
Magnifying glass
Hover image to zoom
$118.71 each
In Stock
In Stock
Get 23 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Universal Electronic Fan Timer for non-integrated single stage furnaces

Product Features
  • Universal Furnace Electronic Fan Timer control for single stage furnaces with PSC inducer and blower motors
  • Works with non-integrated furnace controls or intelligent gas valves
  • Six mounting hole options
  • Harnesses with terminal flags for easy wiring
  • Terminals are labeled to match multiple existing boards
  • Transformer connections offer 1/4" and 3/16" terminals
  • Tri-Color LED displays status and fault codes
  • Exclusive fault recall button
Product Specifications
  • Stages: Single Stage
  • Operating Voltage: Input 24 Vac, 60 Hz
  • Line Voltage: 115-230 Vac, 60 Hz
  • Inducer Motor/Blower Motor: PSC
  • Ambient Operating Temperature: -40 to 175°F (-40 to 80°FC)
  • Humidity Range: 5% to 95% relative humidity (non-condensing)

Specs

–
Application:

Fan Control

Frequency:

60 Hz

Heat Blower ON Delay:

30 Seconds

60 Seconds

Heat Blower OFF Delay:

60 Seconds

150 Seconds

120 Seconds

180 Seconds

Cool Blower OFF Delay:

60 Seconds

30 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Product Reviews

4.43 out of 7 reviews
83% would recommend this product
4.43
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy again.

Most updated boards don't interchange well. This one went right in with all the parts needed.
David
Columbus Ohio
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great alternative

This was great to use as an alternative to the almost $500 oem part. Instructions and additional harness came with it for multiple applications.
AC
OH
1 years ago
Was this review helpful to you?

Perfect

Part worked as advertised. Installation was easy. Part arrived quickly with no damage.
Nope
Nope
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the cost!

When our AC went out (combo furnace unit), a service company determined this was the issue (obvious scorch marks from short circuiting and arcing to the blower). They told me it would cost a few thousand and be a week before they could get the part and do the repair. With a disabled, small child in the house, I could not wait a week or pay that much. I found this part, the exact same universal controller circuit board the company would have ordered, on Supply House. I called up their customer service and asked about next day air shipping and they do offer it. I had the part in less than 24 hours and made the repair myself. Absolutely worth it, including the overnight shipping cost. It has been over 100 F here for weeks and the AC runs 24/7 and there have been no issues since installing this part. I always count on Supply House when I need quality, legitimate products for the home, shipped carefully and quickly. I bought my water heater here a decade ago and will be back when I need the next one. Their support before or after you make a purchase is awesome too!
hershpersh
South Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery and easy hook up

Board was used to replace and old furnace control board. This universal was a direct swap from the old board. Big labels and easy to see.
J
Houston, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

Installed this board in a Ducane CMPEO75UE single stage NG furnace (approx. 20 years old) to replace original Honeywell ST9160-1076 control board which had a bad blower motor relay. Initially furnace ran fine with this new board, less than a week later I had a call back for no heat. Furnace acted wonky and was unable to pinpoint exact issue, but I did have the original board on hand to re-install and furnace ran properly again with the exception of the blower motor (which I jumped out). Locally sourced a Resideo ST9120U1011 and installed. Furnace is operational without issue. When I called SupplyHouse.com and discussed issue and return they were excellent! Very happy with the customer service. I will add that although the Resideo board was a little more pricey its way closer to a direct replacement for this particular furnace rather than the White Rodgers branded board.
Bradford
Northeast, Pennsylvania
3 years ago
Was this review helpful to you?

I would buy again

Worked great easy to install good instructions
Mark
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy