Apply to be a TradeMaster!
Main product image of ARMflo E7.2B Bronze Circulator, 0-38 GPM Flow
Magnifying glass
Hover image to zoom

ARMflo E7.2B Bronze Circulator, 0-38 GPM Flow

SKU:
182202-644
Rating:
(2)
Q&A:
(0)
ARMflo E7.2B Bronze Circulator, 0-38 GPM Flow
Magnifying glass
Hover image to zoom
$957.00 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
38 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

–
E.2 Series circulators are designed for use in a wide range of hydronic applications, including:
  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps

E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately

Specs

–
Max Flow (GPM):

38

Max Head (Ft):

26

Voltage:

120v

Max Fluid Temp:

230°F

Max Pressure (PSI):

150

Material:

Bronze

Connection Type:

Flanged x Flanged

Type:

Pump

Phase:

1

Poles:

2

RPM:

3400

Horse Power:

1/6

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Flow (GPM)
Max Head (Ft)
Voltage
Max Pressure (PSI)
Material
CURRENT ITEM
Product Image of ARMflo E7.2B Bronze Circulator, 0-38 GPM Flow
ARMflo E7.2B Bronze Circulator, 0-38 GPM Flow
SKU: 182202-644
(2)
38
26
120v
150
Bronze
Taco
18
22
115V
150
Stainless Steel
31
31
115V
125
Stainless Steel

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect service!

From my phone call placing the order all the way through the help resolving a problem I had with installation, Supply House was a pleasure to do business with. I could not have been more pleased with your service. Thanks!
Nick
Staunton, Va.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would purchase again

good price and quick delivery
bn maint guy
cedar city,ut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy