Apply to be a TradeMaster!
Main product image of Stainless Steel 2400 Series Circulator Pump, 1/6 HP
Magnifying glass
Hover image to zoom

Stainless Steel 2400 Series Circulator Pump, 1/6 HP

Brand:
Taco
SKU:
2400-10S-3P
Rating:
(1)
Q&A:
(0)
Stainless Steel 2400 Series Circulator Pump, 1/6 HP
Magnifying glass
Hover image to zoom
$869.08 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
NOTE: Image is shown in Cast Iron.

Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Specs

–
Horse Power:

1/6

Material:

Stainless Steel

Application:

Heating

Voltage:

115V

Amperage:

1.4

Max Pressure (PSI):

150

Type:

Pump

Connection Size:

1-1/4"

3/4"

1"

1-1/2"

Max Flow (GPM):

18

Max Head (Ft):

22

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Material
Voltage
Max Pressure (PSI)
Type
1/6
Stainless Steel
115V
150
Pump
ARMflo E7.2B Bronze Circulator, 0-38 GPM Flow
SKU: 182202-644
1/6
Bronze
120v
150
Pump
1/8
Stainless Steel
115V
125
Pump

5 Replacement Parts

Taco Body Gasket Kit
SKU: 1400-018RP
Taco
Sleeve Gasket, 920-007RP
SKU: 920-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this product here

we need this pump for our hot water heater system to circulate the hot water.
Harry
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy