Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Heat Only Radiant Floor Thermostat with 10 Ft. Floor Sensor
Magnifying glass
Hover image to zoom

Digital Non-Programmable Heat Only Radiant Floor Thermostat with 10 Ft. Floor Sensor

SKU:
D-26FS
Rating:
(2)
Q&A:
(0)
Digital Non-Programmable Heat Only Radiant Floor Thermostat with 10 Ft. Floor Sensor
Magnifying glass
Hover image to zoom
$82.32 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
D-26FS digital thermostat is specifically designed for Radiant Floor Heating Systems. It is very simple to install and operate without any programming steps. A 10 ft. auxiliary remote sensor is provided to measure and control the slab temperature. In addition, an ON/OFF switch can be used to turn off the relay output. Setpoint and floor temperature or room temperature is displayed on the LCD screen with backlit.

Features:
  • Large LCD with backlighting for displaying Setpoint & Floor Temperature or Room Temperature
  • Slab Temperature Control for Radiant Floor Heating Systems
  • Low Voltage (24 VAC) System
  • Reliable Digital Electronic Accuracy
  • No Leveling Required
  • Contains NO Mercury, environmentally safe
  • Only 2 wires needed to power thermostat, no need to change battery in the future
  • Selectable display in °F or °C
  • EEPROM for setting backup
  • ON/OFF switch to shut off relay output
  • Supplied with 10 ft. floor sensor
  • Built-in Digital Control System

Specs

–
Options:

10' Floor Sensor

On/Off Switch

Product Type:

Thermostat

Application:

Heat Only

Warranty:

Extended 3 Year

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Power Supply:

24 VAC

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Simple and Functional

Was looking to replace a problematic D-502F programable thermostat without replacing the floor sensor and eliminating the unnecessary programmability. The D-26FS is the device. Simple and functional for radiant floor heating.
Rick
Enfield, CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

The directions for wiring the thermostat was not very good. I was wiring the thermostat to a pump switch and could not figure it out . I called costumer service and he told me how to wire it. Seems to work great now.
Jerry
Ottumwa iowa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy