Apply to be a TradeMaster!
Main product image of Dual Zone Digital Temperature Gauge with Two Universal Sensor Probes
Magnifying glass
Hover image to zoom

Dual Zone Digital Temperature Gauge with Two Universal Sensor Probes

SKU:
DS-60P
Rating:
(14)
Q&A:
(2)
Dual Zone Digital Temperature Gauge with Two Universal Sensor Probes
Magnifying glass
Hover image to zoom
$49.75 each
In Stock
In Stock
Get 22 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Temp (F)
302°F Max Temp
Product Highlight: Min Temp (F)
-58°F Min Temp
Product Highlight: Max Temp (C)
150°C Max Temp
Product Highlight: Min Temp (C)
-50°C Min Temp

Description

The microprocessor-based, AZEL Technologies Digital Temperature gauge(thermometer) DS-60P represents the “next generation” in temperature gauge industries. The bold, hi-contrast LCD display ensures accurate temperature reading to the tenth degree and can be easily read from greater distances than the conventional mechanical temperature gauge.

DS-60P replaces two mechanical temperature gauges(thermometers) as it can simultaneously display the accurate temperature of supply and return piping on a hydronic heating system. In addition, the solid state temperature sensor probe can be extended up to several hundred feet. The unit is designed to be powered by 24VAC input or by lithium battery. When 24VAC is supplied, the lithium battery enables the unit to work in case of power failure. Other features include Min/Max memory which shows the highest and lowest temperature after the last reset and instant Fahrenheit to Centigrade conversion. DS-60P is also ideal for any application that requires quick and accurate response to temperature change, an easy to read display and a wide temperature range. Two sensor probes are supplied with the gauge.

Specs

Product Type:

Temperature Gauge

Measures:

Fahrenheit

Max Temp (F):

302°F

Min Temp (F):

-58°F

Max Temp (C):

150°C

Min Temp (C):

-50°C

Operating Voltage:

24 VAC Nominal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.71 out of 14 reviews
100% would recommend this product
4.71
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
14%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great product for my wood boiler.

These little remote mount thermometers are very accurate even when the probes are mounted 120' away from the display in my boiler shed. I wish they would make a display that would monitor 6 probes so I didn't have three separate diplays to monitor my system from my house.
VS

Most Liked Negative Review

yes

The units could use a calibration option. They are close enough for my needs but I have a 5 degree spread across 2 devices and 4 probes
Showing 1-10 of 14 reviews

i would buy again

easy installation
mr hvac
green bay wi
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and I have two of these on my heating system

Love this easy to use temp sensors, I have 2 of them on my radiant heating system. They are very accurate and do F or C measurements. They help me to monitor the system at a quick glance, and I know its working right.
Matt N
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again, because I have.

AS the review headline states, I would buy this product again and again. The truth is I have bought this product multiple times. I have it installed to monitor my supply and return temperature for my radiant heating system. The product works great until it doesn't any more, usually have to replace every (2 years). the sensors that I am using are still from the original unit. It is the actual unit that seems to go bad, with error codes like LLL that can not be cleared or reset. I would replace with a different brand if I could find one in the same price range.
Radiant Dave
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy another

The temperature monitors an outdoor wood boiler that supplies heated water to an indoor air coil. This permits accurate, informed control from an indoor panel.
64SuperSport
Rural NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and quick install

I installed this at my boiler to understand the supply and return temperatures. Easy install and also works with a 24v transformer.
ms570
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

The units could use a calibration option. They are close enough for my needs but I have a 5 degree spread across 2 devices and 4 probes
Richard
North Huntingdon, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good so far

Monitor temp under cold storage
slim
NW Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple installation

The product works well, easy to install. The sensor ends seem to be of good quality. I would order it again if I needed more.
mr
CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Works as advertised. Nice unit to keep your floor heating nice and comfy.
Jim
SW. Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product from Great Seller

This was a replacement for one that failed after 10 years. Supply House not only had competitive prices, but delivery was first class. I'm glad I browsed the internet.
Hydro Heating
Burlingame California
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Are the probes NPT threaded or how do they attach to the system piping?

Asked by Larry 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Larry, thanks for writing in. The probes are designed to strap on a pipe or insert into a temperature well.

Was this review helpful to you?

Q: Is the lithium battery replaceable?

Asked by Clark Kent 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the Lithium battery is replaceable on this thermostat. A low battery symbol will flash on the display when the battery needs replacement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy