Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
7 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Diameter (Inches)
–
4" Filter (5)
4" (5)
7-1/4" Filter (1)
7-1/4" (1)
Height
–
18" Filter (5)
18" (5)
20" Filter (1)
20" (1)
23-7/8" Filter (1)
23-7/8" (1)
Micron Rating
–
1 Filter (1)
1 (1)
5 Filter (1)
5 (1)
10 Filter (1)
10 (1)
25 Filter (1)
25 (1)
50 Filter (1)
50 (1)
Reduction Claim
–
Corrosion Filter (5)
Corrosion (5)
Organics (TOC) Filter (5)
Organics (TOC) (5)
Rust Filter (5)
Rust (5)
Sediment Filter (5)
Sediment (5)
Review Score
–
5 Filter (3)
(3)
Price Range
–
$5 to $10 Filter (5)
$5 to $10 (5)
$100 to $200 Filter (2)
$100 to $200 (2)
Home
Plumbing Supplies
Water Filters
Sediment Filters
Bag Filters & Parts
Bag Filters & Parts
Need a little help?
View our Resources
7 items
FILTER
Grid
List
Sort: Top Sellers
155386-03 Compare Checkbox
Compare
BP-420-5, Glazed Polypropylene Felt Filter Bag (5 Microns)
SKU:
155386-03
Pentair
SKU:
155386-03
Brand:
Pentair
(3)
–
+
$8.29
each
ADD TO CART
Add to List
In Stock
Get 30 by
Tue, Oct 13
Total Available: 448
In Stock
Get 30 by
Tue, Oct 13
Total Available: 448
Add to List
155390-03 Compare Checkbox
Compare
BP-420-25, Glazed Polypropylene Felt Filter Bag (25 Microns)
SKU:
155390-03
Pentair
SKU:
155390-03
Brand:
Pentair
(2)
–
+
$7.37
each
ADD TO CART
Add to List
In Stock
Get 31 by
Tue, Oct 13
Total Available: 147
In Stock
Get 31 by
Tue, Oct 13
Total Available: 147
Add to List
155388-03 Compare Checkbox
Compare
BP-420-10, Glazed Polypropylene Felt Filter Bag (10 Microns)
SKU:
155388-03
Pentair
SKU:
155388-03
Brand:
Pentair
–
+
$8.25
each
ADD TO CART
Add to List
In Stock
Get 43 by
Wed, Oct 14
Total Available: 241
In Stock
Get 43 by
Wed, Oct 14
Total Available: 241
Add to List
155384-03 Compare Checkbox
Compare
BP-420-1, Glazed Polypropylene Felt Filter Bag (1 Micron)
SKU:
155384-03
Pentair
SKU:
155384-03
Brand:
Pentair
(2)
–
+
$8.78
each
ADD TO CART
Add to List
In Stock
Get 14 by
Tue, Oct 13
Total Available: 56
In Stock
Get 14 by
Tue, Oct 13
Total Available: 56
Add to List
155392-03 Compare Checkbox
Compare
BP-420-50, Glazed Polypropylene Felt Filter Bag (50 Microns)
SKU:
155392-03
Pentair
SKU:
155392-03
Brand:
Pentair
–
+
$8.25
each
ADD TO CART
Add to List
In Stock
Get 129 by
Tue, Oct 13
Total Available: 144
In Stock
Get 129 by
Tue, Oct 13
Total Available: 144
Add to List
150337 Compare Checkbox
Compare
PBH-420-1.5, 20" Bag Vessel with 1-1/2" Inlet/Outlet
SKU:
150337
Pentair
SKU:
150337
Brand:
Pentair
–
+
$188.99
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Nov 10 - Wed, Dec 9
Backorder
Get it by
Tue, Nov 10 - Wed, Dec 9
Add to List
155373-03 Compare Checkbox
Compare
PBR-420-BK, 20" Replacement Basket
SKU:
155373-03
Pentair
SKU:
155373-03
Brand:
Pentair
–
+
$172.84
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Nov 10 - Wed, Dec 9
Backorder
Get it by
Tue, Nov 10 - Wed, Dec 9
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Bag Filters & Parts
This category contains bag filters, vessels, parts, and accessories for water filtration.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video