Apply to be a TradeMaster!
Main product image of 4-20 mA Actuator Drive
Magnifying glass
Hover image to zoom
4-20 mA Actuator Drive
Magnifying glass
Hover image to zoom
CP-8391-716 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
120V Actuator Drive 4-20 mA
SKU:CP-9302
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
Electronic actuator drive is used to provide proportional control of an electric gear train actuator from a variable milliamp DC signal from a controller.

Features
  • Range: Factory set at 4 to 20 mAdc. Field adjustable to accept ranges such as 2 thru 7, 2 thru 12, 7 thru 12, 4 thru 12, 12 thru 20 mAdc.
  • Span: Factory set at 16 mAdc. Field adjustable 4 to 16 mAdc.
  • Start Point: Factory set at 4 mAdc. Field adjustable from 2 to 16 mAdc.
  • Impedance: 250 ohms for constant current output controllers. Other impedances can be obtained by adding series or parallel resistors for controllers without a constant current output.
  • Grounding: Either or both input wires grounded will not cause damage. Maximum: 40 mAdc.
  • Isolation: Optically.
  • Series Operation: A common controller connected in series with two actuator drives will control each drive independently of the other.
  • Hysteresis: Factory set for 3 to 5% of 16 mA span. Hysteresis is the difference between the input signal which will rotate the actuator shaft one way and the level which will drive it the other way.
  • Linerity: 0.15% of actuator rotation.
  • Power Requirements: 120 or 240 Vac, +10%, with fixed input signal offset of +1% maximum. 24 Vac units not available.
  • Power Consumption: 3.5 VA at 120 or 240 Vac, 50 or 60 Hz.
  • Ambient Temperature Limits: -13 to 140° F(-25 to 60°C).
  • Connections: Color coded pigtail leads.
  • Case: Aluminum.
  • Mounting: Directly to actuator. Upright position preferred, but other positions are acceptable.
  • Dimensions: 4-5/8" high x 4-1/16" wide x 2-1/2" deep (117 mm x 103 mm x 63 mm).

Specs

–
Ambient Temperature:

-13 to 140°F

Voltage:

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm