Apply to be a TradeMaster!
Main product image of Forta NSR GV Actuator 337 lbf Torque
Magnifying glass
Hover image to zoom
Forta NSR GV Actuator 337 lbf Torque
Magnifying glass
Hover image to zoom
M1500A-S2-VB has been discontinued
Discontinued September 13, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
337 lb-in Torque

Description

–
Forta M400A (VB) / M800A (VB) /M1500A (VB) series NonSpring Return linear actuators are available in two styles, U-Bolt Mount style, mounts to Schneider Electric globe valves with AV- 811 linkage kits for mounting to VB-7xxx valves or AV-812 for mounting to VB-8xxx, or VB-9313-0-5-xx valves. Screw Mount style, screws directly to the bonnet nut on VB-7xxx valves (no adapter required).

Applications include chilled or hot water and steam. Field selectable input signals include reverse and direct acting, Floating or Proportional 0-10, 2- 10 vdc or 4-20 ma with 500 ohm resistor (supplied) plus proportional sequencing input signal ranges.

Features
  • Two mounting styles available: new screw mount style or U-Bolt style connections.
  • Floating configuration controlled by a SPDT floating controllers
  • Proportional configuration 0-10, 2-10 vdc or 4-20 mA with the addition of a 500 ohm resistor included
  • Direct/Reverse action switch selectable
  • 337 lbf (1500N) linear force
  • 24 Vac powered
  • Die-cast housing with plenum rated plastic cover for NEMA 2 (IP54 vertical mount only) application
  • Manual override to allow positioning of valve
  • Electronic valve sequencing and Electronic flow curve (equal percentage or Linear) selection
  • Torque overload protection throughout stroke
  • Easy ?One Touch? input signal/stroke calibration

Specs

–
Switch:

2 SPDT

Torque:

337 lb-in

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do I set the m1500A actuator up for a 4 to 20 mA input?

Asked by Carl Ebaugh 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following manual: http://s3.pexsupply.com/manuals/1303314314294/53895_PROD_FILE.pdf

Was this review helpful to you?